Refrigerated/Heating Circulators, CORIO™ CP
Supplier: JULABO GmbH
New Product
Certificates
About this item
CORIO refrigerated/heating circulators distinguish themselves with a great price performance ratio. They are ideal for all standard tasks and routine work in laboratories and industry.
- Precise temperature control
- Bright, white, easy to read display
- Very quiet and easy operation
- Have a USB interface and pump that can change between internal and external circulation via a lever located directly below the display
- Integrated cooling coil for counter-cooling gives more usable space in the bath tank
- Refrigeration unit without side vents and removable ventilation grid
- Choice of models with environmentally-friendly natural refrigerant
Max. flow rate/max. pressure: CP: 8 to 27 L/min; 0,1 to 0,7 bar
Certifications: Classification III according to DIN 12876-1
IP protection class according to DIN EN 60529: IP 21
IP protection class according to DIN EN 60529: IP 21
Ordering information: An extensive range of accessories mean that the circulators can be modularly and individually adapted to applications.
Delivery: Supplied with bath cover and two each barbed fitting for tubing 8 and 12 mm inner dia. (pump connections M16×1 male).
Caution: Cooling capacity at +20; 0; −10; −20; −30 and −40 °C.
Specifications
- Catalog No:
- JULA9013717.N1
- JULA9013701.01
- 461-1454
- 461-1447
- JULA9013728.N1
- JULA9013714.S1
- 461-1448
- 462-0637
- 462-0636
- 462-0634
- 462-0633
- JULA9013713.S1
- 462-0631
- 462-0632
- JULA9013715.N1
- Environmentally Preferable:
- Safer Human and Environmental Health
- Safer Human and Environmental Health
- Safer Human and Environmental Health
Specifications
Related Information
CORIO™ Refrigerated and Heating Circulators
Additional Product Details
Julabo CORIO DYNEO MAGIO Heating and Refrigerated Circulators
Product Literature
Frequently Bought Together