Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Viscometers, ROTAVISC SBS

Viscometers, ROTAVISC SBS

Supplier:   IKA
Viscometers, ROTAVISC SBS
Supplier:  IKA
Certificates
Viscometers, ROTAVISC SBS

6 Options Available Below

Product Details & Documents

SBS (Steel Ball Bearing, Suspended) rotational viscometers extend a large part of the application spectrum of the IKA ROTAVISC device family.

  • Easy to use
  • Highest measurement accuracy
  • Infinitely variable speed

Instead of jewel bearing, these devices are equipped with a special ball bearing technology.

They are characterised by their high robustness. Predestined for applications with very high sample throughput, frequent spindle changes, operation in harsher environments, or even frequently changing device locations.

Whether simple or demanding viscosity measurements - with ROTAVISC you get fast and accurate results. Intuitive menu navigation awaits you via the generous 4,3" TFT display. Digital levelling also supports the correct setting of the starting condition. Recurring tasks are facilitated by the simple ramp function.

The accuracy of the ROTAVISC rotary viscometers for Newtonian and non Newtonian liquids is ±1 % of the measuring range. Reproducibility is ±0,2%. With ROTAVISC you have a viscometer in which you can adjust the speed steplessly, but also specify programs or individual speed levels.

Informazioni per l'ordine: Complete packages include ROTAVISC SBS (hi-vi I, hi-vi II, or me-vi control), ROTASTAND, SP set-2, PT 100.8, and Guard rail.

HELI complete packages include ROTAVISC SBS (hi-vi I, hi-vi II, or me-vi control), HELISTAND, T-SP-SET, SP set-2, PT 100.8, and Guard rail.

Specifications for Product Family

Specifications

  • Catalog No:
  • 531-1480
  • IKAA10013824
  • 531-1483
  • IKAA10013820
  • 531-1486
  • IKAA10013822
  • Display:
  • TFT
  • TFT
  • TFT
  • TFT
  • TFT
  • TFT
  • W×D×H:
  • 351×372×629 mm
  • 351×372×629 mm
  • 351×372×629 mm
  • 351×372×629 mm
  • 351×372×629 mm
  • 351×372×629 mm
  • Weight:
  • 7,1 kg
  • 7,1 kg
  • 7,1 kg
  • 7,1 kg
  • 7,1 kg
  • 7,1 kg

Specifications

Product Family Options

Product Information

  • Model
    Range
    Availability
    Price
  • 531-1480
    Rotational viscometer package, Swiss plug
    Rotational viscometer package, Swiss plug
    ROTAVISC SBS me-vi HELI Complete S003
    100 - 40000000 mPas
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 5’610.00
    SFr. 5’610.00
    1 * 1 ST
       SFr. 5’610.00

    Specifications:
    More
    Specifications
    Cat. No.
    531-1480
    Display
    TFT
    W×D×H
    351×372×629 mm
    Weight
    7,1 kg
  • IKAA10013824
    Rotational viscometer package
    Rotational viscometer package
    ROTAVISC SBS me-vi Complete
    100 - 40000000 mPas
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 4’980.00
    SFr. 4’980.00
    1 * 1 ST
       SFr. 4’980.00

    Specifications:
    More
    Specifications
    Cat. No.
    IKAA10013824
    Display
    TFT
    W×D×H
    351×372×629 mm
    Weight
    7,1 kg
  • 531-1483
    Rotational viscometer package, Swiss plug
    Rotational viscometer package, Swiss plug
    ROTAVISC SBS hi-vi I HELI Complete S003
    200 - 80000000 mPas
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 5’610.00
    SFr. 5’610.00
    1 * 1 ST
       SFr. 5’610.00

    Specifications:
    More
    Specifications
    Cat. No.
    531-1483
    Display
    TFT
    W×D×H
    351×372×629 mm
    Weight
    7,1 kg
  • IKAA10013820
    Rotational viscometer package
    Rotational viscometer package
    ROTAVISC SBS hi-vi I Complete
    200 - 80000000 mPas
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 4’980.00
    SFr. 4’980.00
    1 * 1 ST
       SFr. 4’980.00

    Specifications:
    More
    Specifications
    Cat. No.
    IKAA10013820
    Display
    TFT
    W×D×H
    351×372×629 mm
    Weight
    7,1 kg
  • 531-1486
    Rotational viscometer package, Swiss plug
    Rotational viscometer package, Swiss plug
    ROTAVISC SBS hi-vi II HELI Complete S003
    800 - 320000000 mPas
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 5’610.00
    SFr. 5’610.00
    1 * 1 ST
       SFr. 5’610.00

    Specifications:
    More
    Specifications
    Cat. No.
    531-1486
    Display
    TFT
    W×D×H
    351×372×629 mm
    Weight
    7,1 kg
  • IKAA10013822
    Rotational viscometer package
    Rotational viscometer package
    ROTAVISC SBS hi-vi II Complete
    800 - 320000000 mPas
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 4’980.00
    SFr. 4’980.00
    1 * 1 ST
       SFr. 4’980.00

    Specifications:
    More
    Specifications
    Cat. No.
    IKAA10013822
    Display
    TFT
    W×D×H
    351×372×629 mm
    Weight
    7,1 kg
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Stand for ROTAVISC
    Stand for ROTAVISC
    IKAA20116428
    Log in for availability
    1 * 1 ST - SFr. 1’200.00

Product Information

  • Catalog #
    Availability
    Price
  • Standard silicone oil, CAL-O-100
    Standard silicone oil, CAL-O-100
    IKAA25000434
    Log in for availability
    1 * 500 mL - SFr. 194.00

Product Information

  • Catalog #
    Availability
    Price
  • Standard silicone oil, CAL-O-30000
    Standard silicone oil, CAL-O-30000
    IKAA25000467
    Log in for availability
    1 * 500 mL - SFr. 194.00

Product Information

  • Catalog #
    Availability
    Price
  • Standard silicone oil, CAL-O-1000
    Standard silicone oil, CAL-O-1000
    IKAA25000436
    Log in for availability
    1 * 500 mL - SFr. 194.00

Product Information

  • Catalog #
    Availability
    Price
  • Standard silicone oil, CAL-O-60000
    Standard silicone oil, CAL-O-60000
    IKAA25000468
    Log in for availability
    1 * 500 mL - SFr. 194.00

Product Information

  • Catalog #
    Availability
    Price
  • HELISTAND set includes T-spindles for non-flowing samples, EU plug
    HELISTAND set includes T-spindles for non-flowing samples, EU plug
    IKAA20128647
    Log in for availability
    1 * 1 ST - SFr. 2’120.00

Product Information

  • Catalog #
    Availability
    Price
  • Adapter, VOLS-1, to measure the viscosity of especially valuable and expensive samples
    Adapter, VOLS-1, to measure the viscosity of especially valuable and expensive samples
    IKAA25000352
    Log in for availability
    1 * 1 SET - SFr. 1’680.00

Product Information

  • Catalog #
    Availability
    Price
  • VOL-SP-7.1, spindle for extended viscosity range, suitable for sample volumes of 7,1 ml
    VOL-SP-7.1, spindle for extended viscosity range, suitable for sample volumes of 7,1 ml
    IKAA25006849
    Log in for availability
    1 * 1 ST - SFr. 465.00

Product Information

  • Catalog #
    Availability
    Price
  • Standard silicone oil, CAL-O-5000
    Standard silicone oil, CAL-O-5000
    IKAA25000437
    Log in for availability
    1 * 500 mL - SFr. 194.00

Product Information

  • Catalog #
    Availability
    Price
  • Standard silicone oil, CAL-O-5
    Standard silicone oil, CAL-O-5
    IKAA25000397
    Log in for availability
    1 * 500 mL - SFr. 194.00

Product Information

  • Catalog #
    Availability
    Price
  • VOL-SP-11, spindle for extended viscosity range, suitable for sample volumes of 11 ml
    VOL-SP-11, spindle for extended viscosity range, suitable for sample volumes of 11 ml
    IKAA25006851
    Log in for availability
    1 * 1 ST - SFr. 478.00

Product Information

  • Catalog #
    Availability
    Price
  • Standard silicone oil, CAL-O-12500
    Standard silicone oil, CAL-O-12500
    IKAA25000466
    Log in for availability
    1 * 500 mL - SFr. 194.00

Product Information

  • Catalog #
    Availability
    Price
  • Standard silicone oil, CAL-O-500
    Standard silicone oil, CAL-O-500
    IKAA25000435
    Log in for availability
    1 * 500 mL - SFr. 194.00

Product Information

  • Catalog #
    For
    Availability
    Price
  • Labworldsoft® 6 Pro, with access to the entire device library
    Labworldsoft® 6 Pro, with access to the entire device library
    IKAA20017366
    All configurations with any number of devices can be controlled at the same time
    Log in for availability
    1 * 1 ST - SFr. 15’210.00

Product Information

  • Catalog #
    Availability
    Price
  • Adapter, ELVAS-1, to measure very low viscosities
    Adapter, ELVAS-1, to measure very low viscosities
    IKAA25000390
    Log in for availability
    1 * 1 SET - SFr. 1’960.00

Product Information

  • Catalog #
    Availability
    Price
  • VOL-SP-13.5, spindle for extended viscosity range, suitable for sample volumes of 13,5 ml
    VOL-SP-13.5, spindle for extended viscosity range, suitable for sample volumes of 13,5 ml
    IKAA25006852
    Log in for availability
    1 * 1 ST - SFr. 478.00

Product Information

  • Catalog #
    For
    Availability
    Price
  • Hose, silicone, 2×1,5 m, Ø 8 mm
    Hose, silicone, 2×1,5 m, Ø 8 mm
    IKAA4569000
    Log in for availability
    1 * 1 ST - SFr. 62.90

Product Information

  • Catalog #
    Availability
    Price
  • VOLS-1 flex adapter set for low volumes
    VOLS-1 flex adapter set for low volumes
    IKAA20114188
    Log in for availability
    1 * 1 ST - SFr. 855.00

Product Information

  • Catalog #
    Availability
    Price
  • Standard silicone oil, CAL-O-10
    Standard silicone oil, CAL-O-10
    IKAA25000398
    Log in for availability
    1 * 500 mL - SFr. 194.00

Product Information

  • Catalog #
    For
    Availability
    Price
  • Labworldsoft® 6 Starter
    Labworldsoft® 6 Starter
    IKAA20019397
    Small configurations with up to 3 devices can be controlled at the same time
    Log in for availability
    1 * 1 ST - SFr. 6’670.00

Product Information

  • Catalog #
    Type
    Temp. stability
    Availability
    Price
  • HRC 2 temperature control
    HRC 2 temperature control
    IKAA25004524
    HRC 2 control
    0,05±K
    Log in for availability
    1 * 1 ST - SFr. 7’770.00

Product Information

  • Catalog #
    Availability
    Price
  • Adapter, DINS-1, to comply with DIN 53019 standard
    Adapter, DINS-1, to comply with DIN 53019 standard
    IKAA25000387
    Log in for availability
    1 * 1 SET - SFr. 2’960.00

Product Information

  • Catalog #
    Availability
    Price
  • Standard silicone oil, CAL-O-100000
    Standard silicone oil, CAL-O-100000
    IKAA25000469
    Log in for availability
    1 * 500 mL - SFr. 194.00

Product Information

  • Catalog #
    Availability
    Price
  • VOL-SP-10.4, spindle for extended viscosity range, suitable for sample volumes of 10,4 ml
    VOL-SP-10.4, spindle for extended viscosity range, suitable for sample volumes of 10,4 ml
    IKAA25006850
    Log in for availability
    1 * 1 ST - SFr. 478.00

Product Information

  • Catalog #
    For
    Availability
    Price
  • Labworldsoft® 6 Visc
    Labworldsoft® 6 Visc
    IKAA20101872
    Viscosity measurements for thermostats and pH meters of all manufacturers
    Log in for availability
    1 * 1 ST - SFr. 1’490.00

Product Information

  • Catalog #
    Availability
    Price
  • Spiral adapter, SAS-1, to measure the viscosity of very sticky and other viscous samples
    Spiral adapter, SAS-1, to measure the viscosity of very sticky and other viscous samples
    IKAA25000377
    Log in for availability
    1 * 1 SET - SFr. 1’560.00

Product Information

  • Catalog #
    Availability
    Price
  • VOL-SP-2.1 Cylinder spindle with hook suspension, 95,8 mm
    VOL-SP-2.1 Cylinder spindle with hook suspension, 95,8 mm
    IKAA20118239
    Log in for availability
    1 * 1 ST - SFr. 478.00

Product Information

  • Catalog #
    Availability
    Price
  • Vane spindles (set of 4), VAN-1, allow the viscosity measurement of suspensions
    Vane spindles (set of 4), VAN-1, allow the viscosity measurement of suspensions
    IKAA25000407
    Log in for availability
    1 * 1 SET - SFr. 1’490.00

Product Information

  • Catalog #
    Availability
    Price
  • Standard silicone oil, CAL-O-50
    Standard silicone oil, CAL-O-50
    IKAA25000399
    Log in for availability
    1 * 500 mL - SFr. 194.00