Order Entry
Switzerland
ContactUsLinkComponent
Masterflex® Ultra-High Pressure Dual Piston Pumps, Avantor®
Masterflex® Ultra-High Pressure Dual Piston Pump, 12 mL/min, 18k psi; 100-240 VAC
Catalog # MFLX74931-40
CSA Certified
3 year warranty
undefined
Masterflex® Ultra-High Pressure Dual Piston Pump, 12 mL/min, 18k psi; 100-240 VAC
Catalog # MFLX74931-40
CSA Certified
3 year warranty

Specifications

  • Maximum Flow Rate:
    12 ml/min
  • Power:
    100 - 240 VAC; 50/60 Hz
  • Accuracy:
    Pressure: ±1% full-scale
  • Max. pressure:
    18000 psi
  • Description:
    Ultra-High Constant Pressure Dual Piston Pump, 12 ml/min, 18k psi, 100-240 V
  • Height:
    16 cm
  • Length:
    43,2 cm
  • Wetted materials:
    Synthetic ruby and sapphire, UHMWPE, PTFE
  • Duty cycle continuous:
    Yes
  • Self-priming:
    No
  • Output:
    RS-232, micro USB, voltage flow control, run/stop
  • Max. temperature:
    100 °C (212 °F)
  • Warranty:
    3 years
  • Pk:
    1
  • Width:
    25,4 cm

Specifications

About this item

No more sloppy chromatograms.

  • Flow rates from 5 to 12 ml/min
  • Operate pump via keypad, PC, or use voltage flow and digital run/stop controls
  • Automatic shutoff when pressure exceeds upper or lower limits prevents damage from malfunctions
  • Digital stepper motor ensures accuracy at low flow

Constant pressure model (74931-40) is perfect for column packing. Advanced pressure control algorithms ensure consistent bed density. Selectable process parameters include pressure set point, ramp rate, and upper flow rate limit.

Delivery: Includes removable drip tray with leak sensor and detachable power cord.
  • Maximum Flow Rate:
    12 ml/min
  • Power:
    100 - 240 VAC; 50/60 Hz
  • Accuracy:
    Pressure: ±1% full-scale
  • Max. pressure:
    18000 psi
  • Description:
    Ultra-High Constant Pressure Dual Piston Pump, 12 ml/min, 18k psi, 100-240 V
  • Height:
    16 cm
  • Length:
    43,2 cm
  • Environmentally Preferable:
  • Wetted materials:
    Synthetic ruby and sapphire, UHMWPE, PTFE
  • Duty cycle continuous:
    Yes
  • Self-priming:
    No
  • Output:
    RS-232, micro USB, voltage flow control, run/stop
  • Max. temperature:
    100 °C (212 °F)
  • Warranty:
    3 years
  • Pk:
    1
  • Width:
    25,4 cm