Order Entry
Switzerland
ContactUsLinkComponent
 
Masterflex® L/S® Digital Modular Drives Replacement Parts, Avantor®
 
undefined
Masterflex® L/S® Digital Modular Drives Replacement Parts, Avantor®

 

  • Model:
  • 77301-44
  • 77301-42
  • 77301-72
  • 77301-74
  • 77301-54
  • 77301-52
  • Controller height:
  • 140 mm (5,5")
  • 140 mm (5,5")
  • 119 mm (4,75")
  • 119 mm (4,75")
  • Controller length:
  • 263 mm (10,4062")
  • 263 mm (10,4062")
  • 285 mm (10,2031")
  • 285 mm (10,2031")
  • Controller width:
  • 211 mm (8,4062")
  • 211 mm (8,4062")
  • 279 mm (11")
  • 279 mm (11")
  • Motor:
  • 75 W
  • 75 W
  • 75 W
  • 75 W
  • Motor hp:
  • 1/10
  • 1/10
  • 1/10
  • 1/10
  • Pump series:
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • Speed control:
  • ±0,1%
  • ±0,1%
  • ±0,1%
  • ±0,1%
  • Controller IP rating:
  • IP 33
  • IP 33
  • IP 66
  • IP 66
  • Motor height:
  • 117 mm (4,6093")
  • 152 mm (6")
  • 117 mm (4,6093")
  • 152 mm (6")
  • Motor IP rating:
  • IP 33
  • IP 66
  • IP 33
  • IP 66
  • Motor length:
  • 267 mm (10,5")
  • 395 mm (15,6093")
  • 267 mm (10,5")
  • 395 mm (15,6093")
  • Motor width:
  • 97 mm (3,7968")
  • 178 mm (7")
  • 97 mm (3,7968")
  • 178 mm (7")
  • Warranty:
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years

 

Frequently Bought Together