Masterflex® I/P® Digital Modular Drive Systems, Avantor®
Supplier: Avantor Fluid Handling
Certificates
About this item
Place motor and controller where convenient with modular design.
- Flow rate 0.06 to 8 LPM with I/P tubing—flow rate depends on drive rpm, pump head, and tubing size
- Digital interface with LED display shows pump rpm— confirm speed setting at a glance
- Remote control available using analog communication—voltage, current and contact closure
- Powerful motor lets you stack two pump heads for increased flow rate while offering ±0.25% speed control accuracy
- Membrane keypad allows for easy up-front control of speed, direction, and start/stop
I/P® modular drives feature reversible pumping while allowing you the flexibility to separate the motor from the controller. These accurate modular drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation—ideal for metering and critical transfer applications.
- Environmentally Preferable:
Specifications
- Catalog No:
- MFLX77962-30-CH
- MFLX77962-20-CH
- Model:
- 77962-30
- 77962-20
- No. of channels:
- 1
- 1
- No. of rollers:
- 3
- 3
- Control type:
- Variable-Speed Digital
- Variable-Speed Digital
- Min. flow rate per channel:
- 60 ml/min
- 60 ml/min
- Max. flow rate per channel:
- 8000 ml/min
- 8000 ml/min
- Min. flow rate:
- 60 ml/min
- 60 ml/min
- Drive IP rating:
- IP 66
- IP 33
- Accuracy:
- ±0,25% (1 rpm at 650 rpm)
- ±0,25% (1 rpm at 650 rpm)
- Anti-drip:
- No
- No
- Cloud connected:
- No
- No
- Digital dispensing:
- No
- No
- Drive:
- 07591-30 (I/P® Digital Washdown Modular Drive with Wall-Mount Controller and Remote I/O)
- 07591-20 (I/P® Digital Modular Drive with Remote Input/Output)
- Duty cycle:
- Continuous
- Continuous
- Min. RPM:
- 6 rpm
- 6 rpm
- Open-head sensor:
- No
- No
- Pump series:
- I/P
- I/P
- Remote I/O:
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- Reversible motor:
- Yes
- Yes
- Tubing:
- 06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
- 06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
- Tubing sizes accepted:
- I/P® 26, 73, 82
- I/P® 26, 73, 82
- Washdown capable:
- Yes
- No
- Current:
- 4,4 A @ 115 V; 2,2 A @ 230 V
- 4,4 A @ 115 V; 2,2 A @ 230 V
- Frequency:
- 50/60 Hz
- 50/60 Hz
- Voltage:
- 90 - 260 VAC
- 90 - 260 VAC
- Warranty:
- 2 years
- 2 years
Specifications
Frequently Bought Together