About this item
Compact stainless steel pumps available for both DC and AC input power.
- 316 stainless steel is ideal for corrosion resistance when pumping many liquids
- 12 and 24 VDC versions available for many of the pumps
- 12-foot suction lift is possible with self-priming models
- Chemical-resistant design
The 316 SS pumps are ideal for many commercial and industrial applications where good chemical compatibility is needed for the bulk transfer of the system liquid. A carbon/ceramic/Viton® bellows mechanical seal is standard on all pumps.
The stripped wires allow for easy integration within your system.
- Environmentally Preferable:
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Catalog No:
- MFLX72021-26
- MFLX72021-31
- MFLX72021-21
- MFLX72021-22
- MFLX72021-36
- MFLX72021-12
- MFLX72021-11
- MFLX72021-32
- MFLX72021-14
- Model:
- 72021-26
- 72021-31
- 72021-21
- 72021-22
- 72021-36
- 72021-12
- 72021-11
- 72021-32
- 72021-14
- Duty cycle continuous:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Inlet connection:
- 0,75 NPT(F)
- 0,75 NPT(F)
- 0,75 NPT(F)
- 0,75 NPT(F)
- 0,75 NPT(F)
- 0,5 NPT(F)
- 0,5 NPT(F)
- 0,75 NPT(F)
- 0,5 NPT(F)
- Max. pressure:
- 150 psi
- 150 psi
- 150 psi
- 150 psi
- 150 psi
- 150 psi
- 150 psi
- 150 psi
- Max. temperature:
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- Motor type:
- TENV
- ODP
- ODP
- ODP
- TENV
- ODP
- ODP
- ODP
- TENV
- Outlet connection:
- 0,75 NPT(F)
- 0,75 NPT(F)
- 0,75 NPT(F)
- 0,75 NPT(F)
- 0,75 NPT(F)
- 0,5 NPT(F)
- 0,5 NPT(F)
- 0,75 NPT(F)
- 0,5 NPT(F)
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year