Auftragserfassung
Switzerland
ContactUsLinkComponent
Kodiak 26717 316 SS Level Switch, SPST, 0.75 SG, 1/4"NPT(M); 100VA
Katalognr. MFLX68964-29
undefined
Kodiak 26717 316 SS Level Switch, SPST, 0.75 SG, 1/4"NPT(M); 100VA
Katalognr. MFLX68964-29

Technische Daten

  • Max. Druck:
    750 psi
  • Bezeichnung:
    316 SS Level Switch, SPST, 0,75 SG, 1/4"NPT(M); 100VA
  • Environmentally Preferable:
  • Wetted materials:
    316 SS
  • Max. process temperature:
    149 °C
  • Min. process temperature:
    -40 °F
  • Relay output:
    SPST relay rated at 100 VA
  • Garantie:
    1 year
  • VE:
    1

Technische Daten

Über diesen Artikel

Accurate and rugged level monitoring at higher temperatures.

  • Constructed of durable 316 stainless steel (SS)

These all-stainless-steel units are exceptionally accurate and rugged for level monitoring at higher temperatures...to 300 °F (GM424113)... and in pressurized or corrosive liquids. Widely used in chemical plants and systems. For use in oils, water, chemicals.

  • Max. Druck:
    750 psi
  • Bezeichnung:
    316 SS Level Switch, SPST, 0,75 SG, 1/4"NPT(M); 100VA
  • Environmentally Preferable:
  • Wetted materials:
    316 SS
  • Max. process temperature:
    149 °C
  • Min. process temperature:
    -40 °F
  • Relay output:
    SPST relay rated at 100 VA
  • Garantie:
    1 year
  • VE:
    1