Eldex Low-Flow Piston Pump Systems
Remote flow rate control via analog signal or RS232 interface.
- Optional liquid ends for expanded flow range
- Smooth fluid delivery from intra RPM stepper motor control
- Integrated piston wash
Extended flow ranges are possible by using up to three interchangeable liquid end assemblies. Software control of refill rates and compressibility compensation add to the versatility of the pumps and enhance pump performance. Precise metering is attained by a positive-displacement reciprocating piston assembly. The high-resolution stepper motor is used to maximize flow output and minimize pulsation.
A fully integrated piston wash system dramatically extends the life of the piston by rinsing away crystallized chemicals which lead to abrasion of the piston seal.
Choose pumps with an integrated pulse damper to further reduce pulsation. They also include the ability to monitor pressure, and set high and low limits.
Remote flow rate control via analog signal or RS232 interface.
- Optional liquid ends for expanded flow range
- Smooth fluid delivery from intra RPM stepper motor control
- Integrated piston wash
Extended flow ranges are possible by using up to three interchangeable liquid end assemblies. Software control of refill rates and compressibility compensation add to the versatility of the pumps and enhance pump performance. Precise metering is attained by a positive-displacement reciprocating piston assembly. The high-resolution stepper motor is used to maximize flow output and minimize pulsation.
A fully integrated piston wash system dramatically extends the life of the piston by rinsing away crystallized chemicals which lead to abrasion of the piston seal.
Choose pumps with an integrated pulse damper to further reduce pulsation. They also include the ability to monitor pressure, and set high and low limits.
- Catalog No:
- MFLX73150-02
- MFLX73150-10
- MFLX73150-12
- MFLX73150-20
- MFLX73150-40
- MFLX73150-42
- MFLX73150-50
- MFLX73150-80
- CE regulatory approval:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Duty cycle continuous:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Inlet connection:
- 1/4" fitting for 1/8" tubing
- 1/4" fitting for 1/8" tubing
- 1/4" fitting for 1/8" tubing
- 1/8" compression
- 1/4" fitting for 1/8" tubing
- 1/4" fitting for 1/8" tubing
- 1/8" compression
- 1/8" compression
- Max. pressure:
- 6000 psi
- 6000 psi
- 6000 psi
- 3000 psi
- 6000 psi
- 6000 psi
- 1500 psi
- 750 psi
- Max. temperature:
- 120 °C (248 °F)
- 120 °C (248 °F)
- 120 °C (248 °F)
- 120 °C (248 °F)
- 120 °C (248 °F)
- 120 °C (248 °F)
- 120 °C (248 °F)
- 120 °C (248 °F)
- Max. viscosity:
- 500 cP
- 500 cP
- 500 cP
- 500 cP
- 500 cP
- 500 cP
- 500 cP
- 500 cP
- Outlet connection:
- Ferrule for 1/16" tubing
- Ferrule for 1/16" tubing
- Ferrule for 1/16" tubing
- 1/8" compression
- Ferrule for 1/16" tubing
- Ferrule for 1/16" tubing
- 1/8" compression
- 1/8" compression
- Repeatability:
- ±0,3%
- ±0,3%
- ±0,3%
- ±0,3%
- ±0,3%
- ±0,3%
- ±0,3%
- ±0,3%
- Wetted materials:
- 316 SS, sapphire
- 316 SS, sapphire
- 316 SS, sapphire
- 316 SS, sapphire
- 316 SS, sapphire
- 316 SS, sapphire
- 316 SS, sapphire
- 316 SS, sapphire
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
Product Family Options
- DescriptionHeightLengthWidthPowerMaximum Flow Rate
- Piston Metering Pump; 3/32" SS Head, 0,002-2,5 ml/min, 6000 psi, Damper229 mm10,1 cm24,1 cm2,5 ml/min1 * 1 STSFr. 6’990.00CE Compliant
Specifications
Cat. No.MFLX73150-02CE regulatory approvalYesDuty cycle continuousYesInlet connection1/4" fitting for 1/8" tubingMax. pressure6000 psiMax. temperature120 °C (248 °F)Max. viscosity500 cPOutlet connectionFerrule for 1/16" tubingRepeatability±0,3%Wetted materials316 SS, sapphireWarranty1 yearCE Compliant - Piston Metering Pump, 1/8" stainless head, 0,003 to 5 ml/min range, 6000 psi229 mm10,1 cm24,1 cm110/220 VAC5 ml/min1 * 1 STSFr. 5’020.00CE Compliant
Specifications
Cat. No.MFLX73150-10CE regulatory approvalYesDuty cycle continuousYesInlet connection1/4" fitting for 1/8" tubingMax. pressure6000 psiMax. temperature120 °C (248 °F)Max. viscosity500 cPOutlet connectionFerrule for 1/16" tubingRepeatability±0,3%Wetted materials316 SS, sapphireWarranty1 yearCE Compliant - Piston Metering Pump; 1/8" SS Head, 0,003-5 ml/min, 6000 psi, Damper229 mm10,1 cm24,1 cm5 ml/min1 * 1 STSFr. 6’840.00CE Compliant
Specifications
Cat. No.MFLX73150-12CE regulatory approvalYesDuty cycle continuousYesInlet connection1/4" fitting for 1/8" tubingMax. pressure6000 psiMax. temperature120 °C (248 °F)Max. viscosity500 cPOutlet connectionFerrule for 1/16" tubingRepeatability±0,3%Wetted materials316 SS, sapphireWarranty1 yearCE Compliant - Piston Metering Pump, 1/4" stainless head, 0,01 to 20 ml/min range, 3000 psi229 mm10,1 cm24,1 cm110/220 VAC20 ml/min1 * 1 STSFr. 5’180.00CE Compliant
Specifications
Cat. No.MFLX73150-20CE regulatory approvalYesDuty cycle continuousYesInlet connection1/8" compressionMax. pressure3000 psiMax. temperature120 °C (248 °F)Max. viscosity500 cPOutlet connection1/8" compressionRepeatability±0,3%Wetted materials316 SS, sapphireWarranty1 yearCE Compliant - Piston Metering Pump, 1/8" stainless head, 0,01 to 10 ml/min range, 6000 psi229 mm10,1 cm24,1 cm110/220 VAC10 ml/min1 * 1 STSFr. 5’020.00CE Compliant
Specifications
Cat. No.MFLX73150-40CE regulatory approvalYesDuty cycle continuousYesInlet connection1/4" fitting for 1/8" tubingMax. pressure6000 psiMax. temperature120 °C (248 °F)Max. viscosity500 cPOutlet connectionFerrule for 1/16" tubingRepeatability±0,3%Wetted materials316 SS, sapphireWarranty1 yearCE Compliant - Piston Metering Pump; 1/8" SS Head, 0,01-10 ml/min, 6000 psi, Damper229 mm10,1 cm24,1 cm10 ml/min1 * 1 STSFr. 6’590.00CE Compliant
Specifications
Cat. No.MFLX73150-42CE regulatory approvalYesDuty cycle continuousYesInlet connection1/4" fitting for 1/8" tubingMax. pressure6000 psiMax. temperature120 °C (248 °F)Max. viscosity500 cPOutlet connectionFerrule for 1/16" tubingRepeatability±0,3%Wetted materials316 SS, sapphireWarranty1 yearCE Compliant - Piston Metering Pump, 1/4" stainless head, 0,02 to 40 ml/min range, 1500 psi229 mm10,1 cm24,1 cm110/220 VAC40 ml/min1 * 1 STSFr. 5’180.00CE Compliant
Specifications
Cat. No.MFLX73150-50CE regulatory approvalYesDuty cycle continuousYesInlet connection1/8" compressionMax. pressure1500 psiMax. temperature120 °C (248 °F)Max. viscosity500 cPOutlet connection1/8" compressionRepeatability±0,3%Wetted materials316 SS, sapphireWarranty1 yearCE Compliant - Piston Metering Pump, 1/4" stainless head, 0,04 to 80 ml/min range, 750 psi229 mm10,1 cm24,1 cm110/220 VAC80 ml/min1 * 1 STSFr. 5’180.00CE Compliant
Specifications
Cat. No.MFLX73150-80CE regulatory approvalYesDuty cycle continuousYesInlet connection1/8" compressionMax. pressure750 psiMax. temperature120 °C (248 °F)Max. viscosity500 cPOutlet connection1/8" compressionRepeatability±0,3%Wetted materials316 SS, sapphireWarranty1 yearCE Compliant
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



