PVDF Fitting Manifolds, Female NPT
Supplier: Avantor Fluid Handling
Certificates
About this item
Come in a variety of configurations—choose the number of ports and connections to suit your needs!
- Constructed of durable PVDF
Constructed of durable PVDF for your applications requiring excellent chemical compatibly.
- Environmentally Preferable:
Specifications
- Catalog No:
- MFLX31523-31
- MFLX31523-55
- MFLX31523-45
- Inlet NPT(F):
- 0,25"
- 0,25"
- 0,375"
- Max. Druck:
- 150 psi
- 150 psi
- 150 psi
- Max. temperature:
- 110 °C (230 °F)
- 110 °C (230 °F)
- 110 °C (230 °F)
- Min. temperature:
- –54 °C (–65 °F)
- –54 °C (–65 °F)
- –54 °C (–65 °F)
- Mounting hole:
- 0,17"
- 0,17"
- 0,2"
- No. of outlets:
- 2
- 10
- 6
- Outlet NPT(F):
- 0,125"
- 0,125"
- 0,25"
- Garantie:
- Out of box
- Out of box
- Out of box
Specifications
Frequently Bought Together