Masterflex® L/S® Multichannel Pump Heads, Avantor®
Supplier: Avantor Fluid Handling
Certificates
About this item
Get low-pulsation synchronous flow in multiple channels without cartridges.
- Flow range 0.045 to 2300 ml/min per channel— flow rate depends on drive rpm and tubing size
- Stainless steel (SS) rotor / roller for greater durability and chemical resistance
- Stackable two-, four-, or eight-channel heads for up to 24 channels
- Simple tubing installation—lLoad the tubing, latch the occlusion bed, and run the pump
The L/S® multichannel pump heads are designed with machined stainless steel (SS) and anodized aluminum with SS rotor, bearings, and rollers for reliable, continuous-duty operation. Choose pump heads for microbore tubing, L/S Precision tubing, or L/S High-Performance Precision tubing based on your application requirements. Compatible with L/S® drives that accept two or more pump heads and have a 1/10 hp minimum.
- Environmentally Preferable:
Specifications
- Model:
- 07536-04
- 07535-04
- 07534-08
- 07536-02
- 07535-08
- 07534-04
- Gear ratio:
- 1:1
- 1:1
- 1:1
- 1:1
- 1:1
- 1:1
- Max. flow rate per channel:
- 2300 ml/min
- 280 ml/min
- 200 ml/min
- 2300 ml/min
- 280 ml/min
- 200 ml/min
- Min. flow rate per channel:
- 0,032 ml/min
- 0,0009 ml/min
- 0,00052 ml/min
- 0,032 ml/min
- 0,0009 ml/min
- 0,00052 ml/min
- No. of channels:
- 4
- 4
- 8
- 2
- 8
- 4
- Occlusion:
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Open-head sensor:
- No
- No
- No
- No
- No
- No
- Optimum RPM range:
- 0,02 - 600 rpm
- 0,02 - 600 rpm
- 0,02 - 600 rpm
- 0,02 - 600 rpm
- 0,02 - 600 rpm
- 0,02 - 600 rpm
- Pump series:
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- Suction lift:
- 8,8 m (29 ft.)
- 8,8 m (29 ft.)
- 8,8 m (29 ft.)
- 8,8 m (29 ft.)
- Tubing retention:
- Stopped Tubing
- Stopped Tubing
- Stopped Tubing
- Stopped Tubing
- Stopped Tubing
- Stopped Tubing
- Tubing sizes accepted:
- Two-stop L/S® 15, L/S 24, L/S 35
- Two-stop L/S® 13, L/S 14, L/S 16
- Two-stop microbore
- Two-stop L/S® 15, L/S 24, L/S 35
- Two-stop L/S® 13, L/S 14, L/S 16
- Two-stop microbore
- Volume per revolution with L/S 13 tubing:
- 0,045 ml
- 0,045 ml
- Volume per revolution with L/S 14 tubing:
- 0,16 ml
- 0,16 ml
- Volume per revolution with L/S 15 tubing:
- 1,6 ml
- 1,6 ml
- Volume per revolution with L/S 16 tubing:
- 0,47 ml
- 0,47 ml
- Volume per revolution with L/S 24 tubing:
- 2,8 ml
- 2,8 ml
- Volume per revolution with L/S 35 tubing:
- 3,8 ml
- 3,8 ml
- Warranty:
- 1 year
- 1 year
- 2 years
- 1 year
- 1 year
- 2 years
Specifications
Frequently Bought Together