Masterflex® Plastic Ball Valves, Two-way Straight, Polypropylene, Avantor®
Supplier: Avantor Fluid Handling
Certificates
About this item
Nonmetallic wetted parts ideal for water and mild aqueous solutions.
- Maximum pressure: 125 psi (8.6 bar)
- Maximum temperature: 140 °F (60 °C)
Ball valves are designed primarily for on/off service.
Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
- Environmentally Preferable:
Specifications
- Catalog No:
- MFLX01378-79
- MFLX01378-83
- MFLX01377-34
- MFLX01377-04
- MFLX01377-36
- MFLX01378-86
- MFLX01378-91
- MFLX01377-14
- MFLX01377-46
- MFLX01377-48
- MFLX01377-20
- MFLX01377-22
- MFLX01377-54
- MFLX01377-56
- MFLX01377-28
- MFLX01377-06
- MFLX01377-12
- Model:
- 01378-79
- 01378-83
- 01377-34
- 01377-04
- 01377-36
- 01378-86
- 01378-91
- 01377-14
- 01377-46
- 01377-48
- 01377-20
- 01377-22
- 01377-54
- 01377-56
- 01377-28
- 01377-06
- 01377-12
- Int. Ø tubing:
- 0,25"
- 0,25"
- 0,375"
- 0,375"
- 0,375"
- 0,5"
- 0,5"
- Height:
- 1,5"
- 1,5"
- 1,5"
- 1,5"
- 1,5"
- 1,5"
- 1,5"
- 1,5"
- 1,5"
- 1,5"
- 1,5"
- 1,5"
- 1,5"
- 1,5"
- 1,5"
- 1,5"
- 1,5"
- Length:
- 3,1875"
- 1,875"
- 3,1875"
- 2,1875"
- 3,1875"
- 3,1875"
- 1,875"
- 1,875"
- 3,1875"
- 3,1875"
- 2,1875"
- 1,875"
- 2,1875"
- Max. pressure:
- 8,6 bar (125 psi)
- 8,6 bar (125 psi)
- 8,6 bar (125 psi)
- 8,6 bar (125 psi)
- 8,6 bar (125 psi)
- 8,6 bar (125 psi)
- 8,6 bar (125 psi)
- 8,6 bar (125 psi)
- 8,6 bar (125 psi)
- 8,6 bar (125 psi)
- 8,6 bar (125 psi)
- 8,6 bar (125 psi)
- 8,6 bar (125 psi)
- 8,6 bar (125 psi)
- 8,6 bar (125 psi)
- 8,6 bar (125 psi)
- 8,6 bar (125 psi)
- Max. temperature:
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- Orifice:
- 7,9248 mm (0,312")
- 7,9248 mm (0,312")
- 7,9248 mm (0,312")
- 7,9248 mm (0,312")
- 7,9248 mm (0,312")
- 7,9248 mm (0,312")
- 7,9248 mm (0,312")
- 7,9248 mm (0,312")
- 7,9248 mm (0,312")
- 7,9248 mm (0,312")
- 7,9248 mm (0,312")
- 7,9248 mm (0,312")
- 7,9248 mm (0,312")
- Wetted materials:
- Polypropylene, Buna N
- Polypropylene, Buna N
- Polypropylene, EPDM
- Polypropylene, EPDM
- Polypropylene, Viton
- Polypropylene, EPDM
- Polypropylene, Buna N
- Polypropylene, Viton
- Polypropylene, EPDM
- Polypropylene, Viton
- Polypropylene, EPDM
- Polypropylene, Viton
- Polypropylene, EPDM
- Polypropylene, Viton
- Polypropylene, Viton
- Polypropylene, Viton
- Polypropylene, EPDM
- Warranty:
- 6 Months
- 6 Months
- 6 Months
- 6 Months
- 6 Months
- 6 Months
- 6 Months
- 6 Months
- 6 Months
- 6 Months
- 6 Months
- 6 Months
- 6 Months
Specifications
Frequently Bought Together