Order Entry
Switzerland
ContactUsLinkComponent
 
Masterflex® Transfer Tubing, Tygon® A-60-F I.B., 1/4" ID x 1/2" OD; 50 Ft
  MFLX95715-00
CE certificate
undefined
Masterflex® Transfer Tubing, Tygon® A-60-F I.B., 1/4" ID x 1/2" OD; 50 Ft
  MFLX95715-00
CE certificate

 

  • Tubing ext.Ø:
    12,7 mm (0,5")
  • Tubing int.Ø:
    6,4 mm (0,25")
  • Wall thickness:
    3,2 mm
  • Max. pressure:
    8,6 bar (125 psi)
  • Max. temperature:
    135 °C (275 °F)
  • Colour:
    Beige
  • Description:
    Transfer Tubing, Tygon® A-60-F I.B., 1/4" ID x 1/2" OD; 50 Ft
  • Length:
    15,2 m
  • Environmentally Preferable:
  • GMP compliant:
    Yes
  • Length per pack:
    15,2 m (50 ft.)
  • Regulatory approvals:
    3A;FDA;NSF-51
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    No
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –51 °C (–60 °F)
  • Warranty:
    Out of box
  • Working pressure:
    8,6 bar (125 psi)
  • Clarity:
    Opaque
  • Tubing material:
    Tygon® A-60-F I.B.
  • Pk:
    50 Feet

 

 

Flexibility at extreme temperatures.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application

Ideal for chemical transfer, pesticide/fertilizer delivery, water feed lines, food/dairy processing, and water purification lines. The tube features excellent resistance to acidic and alkali substances, ozone, UV light, and abrasive media. It is nonconductive, heat-sealable, non-aging, and nonoxidizing. In addition, the tube maintains flexibility even at extreme temperatures. Temperature range is -60 to 275 °F (-51 to 135 °C). Can be sterilized with autoclave.

  • Tubing ext.Ø:
    12,7 mm (0,5")
  • Tubing int.Ø:
    6,4 mm (0,25")
  • Wall thickness:
    3,2 mm
  • Max. pressure:
    8,6 bar (125 psi)
  • Max. temperature:
    135 °C (275 °F)
  • Colour:
    Beige
  • Description:
    Transfer Tubing, Tygon® A-60-F I.B., 1/4" ID x 1/2" OD; 50 Ft
  • Length:
    15,2 m
  • Environmentally Preferable:
  • GMP compliant:
    Yes
  • Length per pack:
    15,2 m (50 ft.)
  • Regulatory approvals:
    3A;FDA;NSF-51
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    No
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –51 °C (–60 °F)
  • Warranty:
    Out of box
  • Working pressure:
    8,6 bar (125 psi)
  • Clarity:
    Opaque
  • Tubing material:
    Tygon® A-60-F I.B.
  • Pk:
    50 Feet