Direct Coupled Brass-Bodied Rotary Vane Pumps
Supplier: Avantor Fluid Handling
Certificates
About this item
Ideal for high pressure applications—up to 240 psi.
- Pulseless flow at pressures up to 240 psi
- Built-in bypass relief valve protects your pump from damage
- Select from economical brass or corrosion-resistant 303 stainless steel bodied pumps
Power cord not included.
- Environmentally Preferable:
Specifications
- Catalog No:
- MFLX79410-15
- MFLX79410-10
- MFLX79410-05
- Duty cycle continuous:
- Yes
- Yes
- Yes
- Inlet connection:
- 0,375 NPT(F)
- 0,375 NPT(F)
- 0,375 NPT(F)
- Max. temperature:
- 77 °C (170 °F)
- 77 °C (170 °F)
- 77 °C (170 °F)
- Motor type:
- TEFC
- ODP
- ODP
- Motor hp:
- 3/4
- 1/2
- 1/3
- Outlet connection:
- 0,375 NPT(F)
- 0,375 NPT(F)
- 0,375 NPT(F)
- Power conduit box connection:
- Yes
- Yes
- Yes
- Run dry:
- No
- No
- No
- Self-priming:
- No
- No
- No
- Suction lift, wet:
- 1800 mm of H₂O (72" H₂O); 625 mm Hg (5,3" Hg)
- 1800 mm of H₂O (72" H₂O); 625 mm Hg (5,3" Hg)
- 1800 mm of H₂O (72" H₂O); 625 mm Hg (5,3" Hg)
- Wetted materials:
- Brass, 303 Stainless Steel, Carbon Graphite
- Brass, 303 Stainless Steel, Carbon Graphite
- Brass, 303 Stainless Steel, Carbon Graphite
- Garantie:
- 1 year
- 1 year
- 1 year
Specifications
Frequently Bought Together