Compact size mounting rod—use these pumps almost anywhere.
- A constant-speed, synchronous motor ensures a steady, repeatable flow rate
- Change tubing sizes to obtain different flow rates
Minicartridge design offers the easiest and most convenient tubing changes of all—even replace tubing while your pump is running! Order extra optional minicartridges with adjustable occlusion to manually vary pressure on each channel. Have extra 3-stop tubing on hand when fast tubing changes are crucial. (Scroll down to see all accessory choices.)
- Environmentally Preferable:
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
- Catalog No:
- MFLX78012-95-CH
- MFLX78012-97-CH
- MFLX78012-05-CH
- MFLX78012-55-CH
- MFLX78012-65-CH
- MFLX78012-85-CH
- MFLX78012-35-CH
- Model:
- 78012-95
- 78012-97
- 78012-05
- 78012-55
- 78012-65
- 78012-85
- 78012-35
- No. of channels:
- 2
- 2
- 2
- 4
- 4
- 2
- 4
- No. of rollers:
- 6
- 6
- 8
- 6
- 6
- 6
- 8
- Control type:
- Fixed-Speed
- Fixed-Speed
- Fixed-Speed
- Fixed-Speed
- Fixed-Speed
- Fixed-Speed
- Fixed-Speed
- Min. flow rate per channel:
- 7,4 ml/min
- 7,4 ml/min
- 6,2 ml/min
- 7,4 ml/min
- 15 ml/min
- 22 ml/min
- 6,2 ml/min
- Max. flow rate per channel:
- 7,4 ml/min
- 7,4 ml/min
- 6,2 ml/min
- 7,4 ml/min
- 15 ml/min
- 22 ml/min
- 6,2 ml/min
- Drive IP rating:
- IP 30
- IP 30
- IP 30
- IP 30
- IP 30
- IP 30
- IP 30
- Drive:
- MS-CA
- MS-CA
- MS-CA
- MS-CA
- MS-CA
- MS-CA
- MS-CA
- Duty cycle:
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Open-head sensor:
- No
- No
- No
- No
- No
- No
- No
- Series:
- MS-CA
- MS-CA
- MS-CA
- MS-CA
- MS-CA
- MS-CA
- MS-CA
- Tubing sizes accepted:
- Three-stop 0,13 mm ID to 3,17 mm ID
- Three-stop 0,13 mm ID to 3,17 mm ID
- Three-stop 0,13 mm ID to 3,17 mm ID
- Three-stop 0,13 mm ID to 3,17 mm ID
- Three-stop 0,13 mm ID to 3,17 mm ID
- Three-stop 0,13 mm ID to 3,17 mm ID
- Three-stop 0,13 mm ID to 3,17 mm ID
- Washdown capable:
- No
- No
- No
- No
- No
- No
- No
- Max. pressure:
- 22 psi
- 22 psi
- 22 psi
- 22 psi
- 22 psi
- 22 psi
- 22 psi
- Warranty:
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years