Masterflex® L/S® Multichannel Cartridge Pump Head with Reduced Pulsation for Microbore 2-Stop Tubing, 12-Channel, 8-Roller
Catalog # MFLX07519-25
Supplier: Avantor Fluid Handling
2 year warranty
Specifications
- Maximum Flow Rate:492 ml/min
- No. of channels:12
- Pump series:L/S
- Description:L/S® Multichannel Cartridge Pump Head with Reduced Pulsation for Microbore 2-Stop Tubing, 12-Channel, 8-Roller
- Height:102 mm
- Length:206 mm
- Environmentally Preferable:
- Gear ratio:5:1
- Max. flow rate per channel:41 ml/min
- Max. no. of cartridges (small):12
- Min. flow rate per channel:0,00001 ml/min
- Occlusion:Adjustable, Offset, Tangential
- Open-head sensor:No
- Optimum RPM range:0,02 - 600 rpm
- Tubing retention:Stopped Tubing or Manual
- Tubing sizes accepted:Two-stop microbore
- Volume per revolution with L/S 14 tubing:0,21 ml
- Volume per revolution with L/S 16 tubing:0,8 ml
- Volume per revolution with L/S 17 tubing:2,8 ml
- Volume per revolution with L/S 25 tubing:1,7 ml
- Warranty:2 years
- Pk:1
- Rollers:8
- Width:111 mm
- Housing material:PSF
- Rotor material:Stainless Steel
Specifications
About this item
Synchronous, low-pulsation flow from multiple channels.
- Cartridges snap in and out for fast tubing changes—no need to remove pump head from the drive
- Improved retainer design holds tubing securely in place
- Flow rate 0.00001 to 41 ml/min with microbore 2-stop tubing—flow rate depends on drive rpm, cartridge, and tubing size
- Accepts up to 12 large cartridges
- Require drives with a minimum of 1⁄10 hp and a maximum of 600 rpm
- Constructed with 8 Rulon® rollers, stainless steel rotor, and PSF ends
Each pump head system is composed of a heavy-duty pump head, cartridges, and tubing—each optimal preset tubing retention (order cartridges separately). They feature stainless steel rotors, Rulon® rollers, and PSF ends. Occlusion is offset, tangential, and adjustable. For small cartridges, optimum retention is preset—simply load tubing and start pumping. Recommended for use with small cartridge 07519-85 and microbore 2-stop tubing sizes.
- Maximum Flow Rate:492 ml/min
- No. of channels:12
- Pump series:L/S
- Description:L/S® Multichannel Cartridge Pump Head with Reduced Pulsation for Microbore 2-Stop Tubing, 12-Channel, 8-Roller
- Height:102 mm
- Length:206 mm
- Environmentally Preferable:
- Gear ratio:5:1
- Max. flow rate per channel:41 ml/min
- Max. no. of cartridges (small):12
- Min. flow rate per channel:0,00001 ml/min
- Occlusion:Adjustable, Offset, Tangential
- Open-head sensor:No
- Optimum RPM range:0,02 - 600 rpm
- Tubing retention:Stopped Tubing or Manual
- Tubing sizes accepted:Two-stop microbore
- Volume per revolution with L/S 14 tubing:0,21 ml
- Volume per revolution with L/S 16 tubing:0,8 ml
- Volume per revolution with L/S 17 tubing:2,8 ml
- Volume per revolution with L/S 25 tubing:1,7 ml
- Warranty:2 years
- Pk:1
- Rollers:8
- Width:111 mm
- Housing material:PSF
- Rotor material:Stainless Steel