Gems Dual-Point Fill Controller, Normally-Open, SPST Relay; 100 to 130 VAC
Catalog # MFLX07188-52
Supplier: Avantor Fluid Handling
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Description:Dual-Point Fill Controller, Normally-Open, SPST Relay; 100 to 130 VAC, 5 A load
- Environmentally Preferable:
- Max. process temperature:59 °C
- Min. process temperature:32 °F
- Relay output:SPST relay rated at 100 to 130 VAC, 5 A
- Pk:1
- Power:100 - 130 VAC
Specifications
About this item
Easily control your liquid level float switches.
- Suitable for use with Gems liquid level float switches
General-purpose controllers operate as a NO, SPST relay. Controllers withstand temperatures from 0 to 59º.
- Description:Dual-Point Fill Controller, Normally-Open, SPST Relay; 100 to 130 VAC, 5 A load
- Environmentally Preferable:
- Max. process temperature:59 °C
- Min. process temperature:32 °F
- Relay output:SPST relay rated at 100 to 130 VAC, 5 A
- Pk:1
- Power:100 - 130 VAC