Order Entry
Switzerland
ContactUsLinkComponent
 
Burkert Paddle Wheel Sensor w/ Fitting, PVC, 235 psi, 3/4" (DN20), true union
  MFLX33117-15
IP65 washdown
undefined
Burkert Paddle Wheel Sensor w/ Fitting, PVC, 235 psi, 3/4" (DN20), true union
  MFLX33117-15
IP65 washdown

 

  • Maximum Flow Rate:
    50 gal./min
  • Max. pressure:
    235 psi
  • Description:
    Paddle Wheel Sensor w/ Fitting, PVC, 235 psi, 3/4" (DN20), true union
  • Max. operating temperature:
    50 °C (122 °F)
  • Accuracy:
    ±1% of reading
  • Repeatability:
    ±0,4% of reading
  • Warranty:
    1 year
  • Pk:
    1
  • Fitting material:
    PVC
  • Fluid type:
    Liquid
  • Pipe size:
    3/4" (DN20)
  • Process connection:
    True union

 

 

Enhance accuracy of your flow readings.

  • Can be used with various liquids

These paddle-wheel sensors are ideal for measuring both neutral and aggressive, solid-free liquids. Built-in pipe fittings ensure simple installation into pipes from 1/2" up to 2". Mount sensor/fittings horizontally or vertically.

Choose from polyvinyl chloride (PVC), brass, or stainless steel (SS) sensor/fittings. PVC models come with true union fittings (solvent/fusion connection). Order brass and SS models with NPT(F) fittings for high temperature or high pressure applications. SS models are especially ideal for measuring aggressive fluids. Wetted parts are polyvinylidene fluoride, ceramic, fluoropolymer, and PVC, brass, or SS.

  • Maximum Flow Rate:
    50 gal./min
  • Max. pressure:
    235 psi
  • Description:
    Paddle Wheel Sensor w/ Fitting, PVC, 235 psi, 3/4" (DN20), true union
  • Environmentally Preferable:
  • Max. operating temperature:
    50 °C (122 °F)
  • Accuracy:
    ±1% of reading
  • Repeatability:
    ±0,4% of reading
  • Warranty:
    1 year
  • Pk:
    1
  • Fitting material:
    PVC
  • Fluid type:
    Liquid
  • Pipe size:
    3/4" (DN20)
  • Process connection:
    True union