Order Entry
Switzerland
ContactUsLinkComponent
 
Neptune Flow checker; for models 73803-00, -30, -40; 73804-00, -30, -40
  MFLX73805-00
undefined
Neptune Flow checker; for models 73803-00, -30, -40; 73804-00, -30, -40
  MFLX73805-00

 

  • Description:
    Flow checker; for models 73803-00, -30, -40; 73804-00, -30, -40
  • Warranty:
    1 year
  • Pk:
    1

 

 

Easily meansure flow of your Feed Verification Diaphragm Pump.

  • Optimize performance of your Neptune Metering Pumps

These flow checkers can be mounted directly onto the discharge end of the pumps. The checker is a simple oval gear meter that measures the pump output and then transmits one pulse for every one ml of flow. It requires 4.5 to 25 VDC at a 20 mA maximum. Pump sold separately.

  • Description:
    Flow checker; for models 73803-00, -30, -40; 73804-00, -30, -40
  • Environmentally Preferable:
  • Warranty:
    1 year
  • Pk:
    1