Adson-Brown forceps
Stainless steel, 120 mm, Shark teeth, Straight, 2×1,4 mm, 1,4 mm
Catalog # FSCI11627-12
Marketsource
Supplier: FINE SCIENCE TOOLS
Jump to:
Product Details & Documents
Specifications
- Length:120 mm
- Material:Stainless steel
- Tip style:Shark teeth
- Tip size:2×1,4 mm
- Tip width:1,4 mm
- Tip shape:Straight



