Cross action tissue forceps
Stainless steel, 100 mm, Cross serrated, Angled, 4×1 mm, 4 mm
Catalog # FSCI11075-00
Marketsource
Supplier: FINE SCIENCE TOOLS
Jump to:
Product Details & Documents
Specifications
- Length:100 mm
- Material:Stainless steel
- Tip style:Cross serrated
- Tip size:4×1 mm
- Tip width:4 mm
- Tip shape:Angled
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



