Dumont #2AP, epoxy coated forceps
FSCI11220-21
- Type:#2AP
- Length:120 mm
- Material:Inox, epoxy coated
- Tip style:Standard
- Pk:1
- Tip size:1,5×0,7 mm
- Tip width:1,5 mm
- Tip shape:Straight
Provides good insulation for up to 220 AC voltage work and highly impervious to chemical solutions. Frozen or super cold sections will not adhere to the gripping surfaces.