Dumont #5SF forceps
#5SF, Inox, 110 mm, Super fine, Straight, 0,025×0,005 mm
Catalog # FSCI11252-00
Marketsource
Supplier: FINE SCIENCE TOOLS
Jump to:
Product Details & Documents
Specifications
- Type:#5SF
- Length:110 mm
- Material:Inox
- Tip style:Super fine
- Tip size:0,025×0,005 mm
- Tip shape:Straight



