Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Graefe forceps

Graefe forceps

Marketsource
Supplier:   FINE SCIENCE TOOLS
Graefe forceps
Supplier:  FINE SCIENCE TOOLS
Marketsource
Certificates
Graefe forceps

10 Options Available Below

Product Details & Documents
Product Family Options

Product Information

  • Material
    Length
    Tip style
    Tip shape
    Tip size
    Tip width
    Availability
    Price
  • Stainless steel
    100 mm
    Serrated
    Angled
    0,8×0,7 mm
    0,8 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 48.55
    SFr. 48.55
    1 * 1 ST
       SFr. 48.55

    Specifications:
    Marketsource
    Marketsource
  • Stainless steel
    100 mm
    Serrated
    Curved
    0,8×0,7 mm
    0,8 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 48.10
    SFr. 48.10
    1 * 1 ST
       SFr. 48.10

    Specifications:
    Marketsource
    Marketsource
  • Stainless steel
    100 mm
    Serrated
    Curved
    0,8×0,7 mm
    0,8 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 47.64
    SFr. 47.64
    1 * 1 ST
       SFr. 47.64

    Specifications:
    Marketsource
    Marketsource
  • Stainless steel
    100 mm
    1×2 teeth
    Straight
    0,8×0,7 mm
    0,8 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 48.55
    SFr. 48.55
    1 * 1 ST
       SFr. 48.55

    Specifications:
    Marketsource
    Marketsource
  • Stainless steel
    100 mm
    1×2 teeth
    Curved
    0,8×0,7 mm
    0,8 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 50.84
    SFr. 50.84
    1 * 1 ST
       SFr. 50.84

    Specifications:
    Marketsource
    Marketsource
  • Stainless steel
    100 mm
    1×2 teeth
    Curved
    0,8×0,7 mm
    0,8 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 49.01
    SFr. 49.01
    1 * 1 ST
       SFr. 49.01

    Specifications:
    Marketsource
    Marketsource
  • Titanium
    100 mm
    Serrated
    Straight
    1,2×0,9 mm
    1,2 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 85.66
    SFr. 85.66
    1 * 1 ST
       SFr. 85.66

    Specifications:
    Marketsource
    Marketsource
  • Titanium
    100 mm
    Serrated
    Curved
    1,2×0,9 mm
    1,2 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 91.61
    SFr. 91.61
    1 * 1 ST
       SFr. 91.61

    Specifications:
    Marketsource
    Marketsource
  • Titanium
    100 mm
    Serrated
    Curved
    1,2×0,9 mm
    1,2 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 90.24
    SFr. 90.24
    1 * 1 ST
       SFr. 90.24

    Specifications:
    Marketsource
    Marketsource
  • Stainless steel
    100 mm
    Serrated
    Straight
    0,8×0,7 mm
    0,8 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 44.43
    SFr. 44.43
    1 * 1 ST
       SFr. 44.43

    Specifications:
    Marketsource
    Marketsource
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.