Skip to Header
Skip to Main Content
Skip to Footer
Advanced
Advanced
SDS
Certificates
Manufacturer Data
0
SFr. 0.00
Order Entry
Login
/
Register
Products
Services
Digital Solutions
Applications
Support
About
Order Entry
Order Status
Your Account
Cart
Switzerland
Order Entry
Order Status
Your Account
Cart
ContactUsLinkComponent
Home
Forceps
Halsey Micro needle holder
Halsey Micro needle holder
Halsey Micro needle holder
FSCI12500-12
:
FINE SCIENCE TOOLS
Halsey Micro needle holder
FSCI12500-12
:
FINE SCIENCE TOOLS
Type:
Lockable
Description:
Clamping length of 12,5 mm
Length:
125 mm
Material:
Stainless steel
Tip style:
Serrated, tungsten carbide
Pk:
1
Tip width:
1,4 mm
Tip shape:
Straight