Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Fine forceps, mirror finish SS

Fine forceps, mirror finish SS

Stainless steel, 130 mm, Straight, 0,3×0,15 mm
Catalog # FSCI11923-13
Marketsource
Supplier:   FINE SCIENCE TOOLS
Fine forceps, mirror finish SS
Catalog # FSCI11923-13
Supplier:  FINE SCIENCE TOOLS
Marketsource
Fine forceps, mirror finish SS
Fine forceps, mirror finish SS

Stainless steel, 130 mm, Straight, 0,3×0,15 mm

Price
SFr. 29.33
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Length:
    130 mm
  • Material:
    Stainless steel
  • Tip size:
    0,3×0,15 mm
  • Tip shape:
    Straight
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.