Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Forceps, sliding lock

Forceps, sliding lock

Stainless steel, 110 mm, Smooth, Straight, 1×0,75 mm, 1 mm
Catalog # FSCI11062-10
Marketsource
Supplier:   FINE SCIENCE TOOLS
Forceps, sliding lock
Catalog # FSCI11062-10
Supplier:  FINE SCIENCE TOOLS
Marketsource
Forceps, sliding lock
Forceps, sliding lock

Stainless steel, 110 mm, Smooth, Straight, 1×0,75 mm, 1 mm

Price
SFr. 100.31
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Length:
    110 mm
  • Material:
    Stainless steel
  • Tip style:
    Smooth
  • Tip size:
    1×0,75 mm
  • Tip width:
    1 mm
  • Tip shape:
    Straight