Skip to Header
Skip to Main Content
Skip to Footer
Advanced
Advanced
SDS
Certificates
Manufacturer Data
0
SFr. 0.00
Order Entry
Login
/
Register
Products
Services
Digital Solutions
Applications
Support
About
Order Entry
Order Status
Your Account
Cart
Switzerland
Order Entry
Order Status
Your Account
Cart
ContactUsLinkComponent
Home
Forceps
London forceps
London forceps
London forceps
FSCI11080-02
:
FINE SCIENCE TOOLS
London forceps
FSCI11080-02
:
FINE SCIENCE TOOLS
Length:
160 mm
Material:
Stainless steel
Tip style:
Serrated
Pk:
1
Tip size:
1×0,9 mm
Tip shape:
Angled (45°)