Order Entry
Switzerland
ContactUsLinkComponent
Mirror finish suture tying forceps with 1×2 teeth
Mirror finish suture tying forceps with 1×2 teeth
Catalog # FSCI11090-09
Supplier:  FINE SCIENCE TOOLS
undefined
Mirror finish suture tying forceps with 1×2 teeth
Catalog # FSCI11090-09
Supplier:  FINE SCIENCE TOOLS

Specifications

  • Length:
    90 mm
  • Material:
    Stainless steel
  • Tip style:
    1×2 teeth with platform (6 mm)
  • Pk:
    1
  • Tip width:
    0,3 mm
  • Tip shape:
    Straight

Specifications

About this item