Mouse handling forceps
Stainless steel, 210 mm, Serrated, Straight, 15×2 mm
Catalog # FSCI11036-20
Marketsource
Supplier: FINE SCIENCE TOOLS
Jump to:
Product Details & Documents
Long handles make picking up small rodents easy and help prevent bites. Tips provide a secure hold with minimal trauma.
Ordering information: Replacement tips are available.
Specifications
- Length:210 mm
- Material:Stainless steel
- Tip style:Serrated
- Tip size:15×2 mm
- Tip shape:Straight
Accessories
Product Information
- Catalog #LengthTip sizeAvailabilityPrice
- Mouse handling forceps replacement tips, silicone, straight, serratedMouse handling forceps replacement tips, silicone, straight, serratedFSCI11036-9030 mm15×2 mmLog in for availability1 * 1 ST - SFr. 14.66
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



