Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Plastic forceps

Plastic forceps

Marketsource
Supplier:   FINE SCIENCE TOOLS
Plastic forceps
Supplier:  FINE SCIENCE TOOLS
Marketsource
Certificates
Plastic forceps

5 Options Available Below

Product Details & Documents

These acetyl forceps are acid resistant and able to withstand temperatures up to 464 °F (240 °C).

  • Strong, stiff plastic
  • Good fatigue life
  • Low moisture sensitivity
  • High resistance to solvents and chemicals
Product Family Options

Product Information

  • Material
    Length
    Tip style
    Tip shape
    Tip size
    Availability
    Price
  • Acetyl
    115 mm
    Smooth
    Curved
    0,3×0,2 mm
    Log in for availability
    Log in for availability
    1 * 10 ST
    1 * 10 ST - SFr. 15.12
    SFr. 15.12
    1 * 10 ST
       SFr. 15.12

    Specifications:
    Marketsource
    Marketsource
  • Acetyl
    115 mm
    Smooth
    Angled (45°)
    0,3×0,2 mm
    Log in for availability
    Log in for availability
    1 * 10 ST
    1 * 10 ST - SFr. 15.12
    SFr. 15.12
    1 * 10 ST
       SFr. 15.12

    Specifications:
    Marketsource
    Marketsource
  • Acetyl
    115 mm
    Smooth
    Straight
    0,4×0,25 mm
    Log in for availability
    Log in for availability
    1 * 10 ST
    1 * 10 ST - SFr. 15.12
    SFr. 15.12
    1 * 10 ST
       SFr. 15.12

    Specifications:
    Marketsource
    Marketsource
  • Acetyl
    115 mm
    Smooth
    Curved
    1,5×0,4 mm
    Log in for availability
    Log in for availability
    1 * 10 ST
    1 * 10 ST - SFr. 15.12
    SFr. 15.12
    1 * 10 ST
       SFr. 15.12

    Specifications:
    Marketsource
    Marketsource
  • Acetyl
    115 mm
    Smooth
    Straight
    1,5×0,4 mm
    Log in for availability
    Log in for availability
    1 * 10 ST
    1 * 10 ST - SFr. 15.12
    SFr. 15.12
    1 * 10 ST
       SFr. 15.12

    Specifications:
    Marketsource
    Marketsource
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.