Russian forceps
Stainless steel, 150 mm, Cupped teeth, Straight, 6×11 mm
Catalog # FSCI11026-15
Marketsource
Supplier: FINE SCIENCE TOOLS
Jump to:
Product Details & Documents
Specifications
- Length:150 mm
- Material:Stainless steel
- Tip style:Cupped teeth
- Tip size:6×11 mm
- Tip shape:Straight



