Order Entry
Switzerland
Orders LinkContactUsLinkComponent
S&T forceps

S&T forceps

Marketsource
Supplier:   FINE SCIENCE TOOLS
S&T forceps
Supplier:  FINE SCIENCE TOOLS
Marketsource
Certificates
S&T forceps

2 Options Available Below

Product Details & Documents
Product Family Options

Product Information

  • Type
    Material
    Length
    Tip style
    Tip shape
    Tip size
    Availability
    Price
  • JF-5
    Inox
    110 mm
    Standard
    Angled (45°)
    0,3×0,25 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 245.06
    SFr. 245.06
    1 * 1 ST
       SFr. 245.06

    Specifications:
    Marketsource
    Marketsource
  • JF-5
    Inox
    110 mm
    Standard
    Straight
    0,3×0,25 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 229.03
    SFr. 229.03
    1 * 1 ST
       SFr. 229.03

    Specifications:
    Marketsource
    Marketsource