Skip to Header
Skip to Main Content
Skip to Footer
Advanced
Advanced
SDS
Certificates
Manufacturer Data
0
SFr. 0.00
Order Entry
Login
/
Register
Products
Services
Digital Solutions
Applications
Support
About
Order Entry
Order Status
Your Account
Cart
Switzerland
Order Entry
Order Status
Your Account
Cart
ContactUsLinkComponent
Home
Forceps
S&T Vessel dilating forceps, angled 45°
S&T Vessel dilating forceps, angled 45°
S&T Vessel dilating forceps, angled 45°
FSCI00276-13
:
FINE SCIENCE TOOLS
S&T Vessel dilating forceps, angled 45°
FSCI00276-13
:
FINE SCIENCE TOOLS
Length:
135 mm
Material:
Stainless steel
Pk:
1
Tip size:
Ø 0,2 mm
Tip shape:
Angled (45°)