Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Semken forceps

Semken forceps

Marketsource
Supplier:   FINE SCIENCE TOOLS
Semken forceps
Supplier:  FINE SCIENCE TOOLS
Marketsource
Certificates
Semken forceps

5 Options Available Below

Product Details & Documents
Product Family Options

Product Information

  • Material
    Length
    Tip style
    Tip shape
    Tip size
    Tip width
    Availability
    Price
  • Titanium
    150 mm
    Serrated
    Straight
    1,5×1,1 mm
    1,5 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 120.93
    SFr. 120.93
    1 * 1 ST
       SFr. 120.93

    Specifications:
    Marketsource
    Marketsource
  • Stainless steel
    130 mm
    Serrated
    Curved
    1,3×1 mm
    1,3 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 26.57
    SFr. 26.57
    1 * 1 ST
       SFr. 26.57

    Specifications:
    Marketsource
    Marketsource
  • Stainless steel
    130 mm
    Serrated
    Straight
    1,3×1 mm
    1,3 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 24.73
    SFr. 24.73
    1 * 1 ST
       SFr. 24.73

    Specifications:
    Marketsource
    Marketsource
  • Stainless steel
    150 mm
    Serrated
    Curved
    1,5×1,1 mm
    1,5 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 27.02
    SFr. 27.02
    1 * 1 ST
       SFr. 27.02

    Specifications:
    Marketsource
    Marketsource
  • Stainless steel
    150 mm
    Serrated
    Straight
    1,5×1,1 mm
    1,5 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 24.28
    SFr. 24.28
    1 * 1 ST
       SFr. 24.28

    Specifications:
    Marketsource
    Marketsource
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.