Standard pattern forceps
Marketsource
Product Family Options
- MaterialLengthTip styleTip shapeTip sizeTip width
- Stainless steel120 mmSerratedCurved2,5×1,35 mm2,5 mm1 * 1 STSFr. 20.15MarketsourceMarketsource
- Stainless steel120 mmSerratedStraight2,5×1,35 mm2,5 mm1 * 1 STSFr. 15.12MarketsourceMarketsource
- Stainless steel130 mmSerratedStraight2,8×1,4 mm2,8 mm1 * 1 STSFr. 16.49MarketsourceMarketsource
- Stainless steel130 mmSerratedCurved2,8×1,4 mm2,8 mm1 * 1 STSFr. 21.99MarketsourceMarketsource
- Stainless steel145 mmSerratedStraight3,25×1,6 mm3,25 mm1 * 1 STSFr. 18.32MarketsourceMarketsource
- Stainless steel145 mmSerratedCurved3,25×1,6 mm3,25 mm1 * 1 PceSFr. 23.82MarketsourceMarketsource
- Stainless steel160 mmSerratedStraight3,3×1,7 mm3,3 mm1 * 1 STSFr. 20.15MarketsourceMarketsource
- Stainless steel160 mmSerratedCurved3,3×1,7 mm3,3 mm1 * 1 STSFr. 25.65MarketsourceMarketsource
- Stainless steel180 mmSerratedStraight3,7×1,85 mm3,7 mm1 * 1 STSFr. 21.99MarketsourceMarketsource
- Stainless steel180 mmSerratedCurved3,7×1,85 mm3,7 mm1 * 1 STSFr. 27.48MarketsourceMarketsource
- Stainless steel200 mmSerratedStraight3,75×1,9 mm3,75 mm1 * 1 STSFr. 23.82MarketsourceMarketsource
- Stainless steel200 mmSerratedCurved3,75×1,9 mm3,75 mm1 * 1 STSFr. 30.23MarketsourceMarketsource
- Stainless steel250 mmSerratedStraight3,9×2 mm3,9 mm1 * 1 STSFr. 28.40MarketsourceMarketsource
- Stainless steel300 mmSerratedStraight4×2,25 mm4 mm1 * 1 STSFr. 32.52MarketsourceMarketsource



