Skip to Header
Skip to Main Content
Skip to Footer
Advanced
Advanced
SDS
Certificates
Manufacturer Data
0
SFr. 0.00
Order Entry
Login
/
Register
Products
Services
Digital Solutions
Applications
Support
About
Order Entry
Order Status
Your Account
Cart
Switzerland
Order Entry
Order Status
Your Account
Cart
ContactUsLinkComponent
Home
Forceps
Student fine forceps, broad shanks
Student fine forceps, broad shanks
Student fine forceps, broad shanks
FSCI91113-10
:
FINE SCIENCE TOOLS
Student fine forceps, broad shanks
FSCI91113-10
:
FINE SCIENCE TOOLS
Type:
Fine
Length:
100 mm
Material:
Stainless steel
Tip style:
Standard, broad shanks
Pk:
1
Tip size:
0,2×0,2 mm
Tip shape:
Straight