Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Vetro grasping forceps

Vetro grasping forceps

Stainless steel, 140 mm, Serrated, Straight, 2,5×0,3 mm
Catalog # FSCI11900-14
Marketsource
Supplier:   FINE SCIENCE TOOLS
Vetro grasping forceps
Catalog # FSCI11900-14
Supplier:  FINE SCIENCE TOOLS
Marketsource
Vetro grasping forceps
Vetro grasping forceps

Stainless steel, 140 mm, Serrated, Straight, 2,5×0,3 mm

Price
SFr. 642.19
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Length:
    140 mm
  • Material:
    Stainless steel
  • Tip style:
    Serrated
  • Tip size:
    2,5×0,3 mm
  • Tip shape:
    Straight
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.