Order Entry
Switzerland
ContactUsLinkComponent
Sterile sigma wipes,PROSAT®
Sterile sigma wipes,PROSAT®
Catalog # 115-2774
Supplier:  CONTEC
undefined
Sterile sigma wipes,PROSAT®
Catalog # 115-2774
Supplier:  CONTEC

Specifications

  • Description:
    PROSAT® Sterile Sigma Wipes, presaturated with 70% USP grade IPA and 30% DI water
  • L×W:
    230×280 mm
  • Pk:
    1.152

Specifications

About this item

Cellulose/polyester nonwoven wipes presaturated with 70% IPA and 30% DI water.

  • Suitable for Grade A/B or ISO Class 5-8 environments
  • Validated sterile per gamma irradiation
  • Hydroentangled cellulose/polyester fabric saturated with 70% USP grade IPA and 30% DI water
  • Nonwoven material is low in particles and fibres, making an excellent general purpose wipe
  • Highly sorbent with good wet strength
  • Presaturated wipe reduces VOC emissions and solvent use
  • Resealable pouch preserves cleanliness and solvent saturation levels

These PROSAT® Sterile wipes are manufactured from hydroentangled cellulose/polyester and saturated with a solution of 70% USP grade isopropanol and 30% deionized water. A cost effective wipe ideal for transfer disinfection and general surface cleaning, PROSAT® Sterile Sigma wipes offer a soft and durable wipe providing consistent solvent application.

Presaturated wipes ensure consistent saturation of each wipe independent of operator. Presaturated wipes can increase solvent control and accountability as well as reduce VOC emissions. The wipes are provided in convenient and easy to use peel and reseal pouches. The resealable pouches preserve solvent saturation and cleanliness. The wipes are gamma irradiated and validated per AAMI Guidelines to a 10⁻⁶ SAL, and can be used in all grades of life science cleanroom.