Order Entry
Switzerland
ContactUsLinkComponent
CO₂ incubators with hot air sterilisation, CB-S Solid.Line series
CO₂ incubators with hot air sterilisation, CB-S Solid.Line series
Supplier:  Binder
Certificates
undefined
CO₂ incubators with hot air sterilisation, CB-S Solid.Line series
Supplier:  Binder

Specifications

  • Catalog No:
  • 390-1609
  • 390-1608
  • 390-1673
  • Model:
  • CB-S 260
  • CB-S 170
  • CB-S 170
  • Capacity:
  • 267 L
  • 170 L
  • 170 L
  • Convection type:
  • Air jacket system
  • Air jacket system
  • Air jacket system
  • CO<sub>2</sub> control (%):
  • 0 - 20 vol.%
  • 0 - 20 vol.%
  • 0 - 20 vol.%
  • Int. W×D×H:
  • 620×575×750 mm
  • 560×505×600 mm
  • 560×505×600 mm
  • Ext. W×D×H:
  • 740×785×1020 mm
  • 680×715×870 mm
  • 680×715×870 mm
  • Temperature range:
  • Ambient +6…50 °C
  • Ambient +6…50 °C
  • Ambient +6…50 °C
  • Humidity:
  • 90 - 95% RH
  • 90 - 95% RH
  • 90 - 95% RH
  • Electrical:
  • 200/230 V 1~ 50/60 Hz
  • 200/230 V 1~ 50/60 Hz
  • 200/230 V 1~ 50/60 Hz

Specifications

Related Information

Factory fitted options

Product Information

Frequently Bought Together