Waste Tubing Desktop Mounts, b.safe Multiport IV
Codice catalogo BOHLR1125-04
Nome del fornitore: Bohlender
Specifiche
- Thread:GL 45 (male, upper), GL 25 (male, bottom)
- Length:100 mm
- Pk:1
Specifiche
Informazioni su questo articolo
One connection for collectiong liquid waste from up to 4 HPLC systems that can be integrated directly in laboratory hoods or working tables. b.safe Waste Tubes lead liquid solvent waste directly into connected canisters.
- Compact collective connector to combine the outlets of two respectively up to four HPLC units
- All connectors are placed sideways
- Additional slope improves the flow and prevents any backflow
Made of static dissipative PE-EX, suitable for boards with a thickness of 10 to 35 mm, easy fixing by counter nut. Low installation height due to connections at the sides, inclined threads for additional sloping and connection of tubes without bending.
Connections at upper side: 4×2 capillary connection (thread UNF ¼") to connect capillaries with b.safe Fittings, 4×1 hose connection (thread NPT ¹/₈") for hose connectors. Connection at bottom: male thread GL 25 for direct connection with flexible b.safe Waste Tubes.
Ordering information: Fittings and hose connectors are not included.