Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Cryogenic Colour Dots Writable Labels

Cryogenic Colour Dots Writable Labels

 :   GA
Cryogenic Colour Dots Writable Labels
 :  GA
 
Cryogenic Colour Dots Writable Labels
Cryogenic Colour Dots Writable Labels

 

 

These small diameter, round cryo labels for microtube tops are made with a strong adhesive. Ideal for −80 °C freezers, dry ice, and liquid nitrogen storage.

  • Temperature range: −196 to 110 °C (−321 to 230 °F)
  • Available in a wide range of colours, for colour-coding and easy identification
  • Easy to write on with permanent markers
  • Small round labels are ideal for 0,5 to 1,5 ml Eppendorf tube caps and vials
  • Strong adhesive ensures labels won't wrinkle or peel during long-term storage
  • Resistant to gamma irradiation (tested to up to 50 kGy)

Specially designed to comfortably fit 0,5, 0,6, and 1,5 ml Eppendorf tube caps and microtubes, these circular, waterproof, cryo dot labels have a permanent adhesive that can withstand prolonged storage inside ultra-low temperature freezers. The freezer dot labels are supplied as Hagaki sheets and are available in 15 individual colours, as well as packs of 15 assorted colours for colour-coding and rapid identification.

Product Family Options

 

  • Description
    Colour
    Dimensions
    Packed
     
     
  • Circle permanent cryogenic color dots writable label
    Assorted
    9 mm (0,35")
    1560 labels/pack (104 labels/sheet)
       
       
    1 * 1.560 ST
    1 * 1.560 ST - SFr. 47.60
    SFr. 47.60
    1 * 1.560 ST
       SFr. 47.60

  • Circle permanent cryogenic color dots writable label
    Beige
    9 mm (0,35")
    520 labels/pack (104 labels/sheet)
       
       
    1 * 520 ST
    1 * 520 ST - SFr. 15.90
    SFr. 15.90
    1 * 520 ST
       SFr. 15.90

  • Circle permanent cryogenic color dots writable label
    Blue
    9 mm (0,35")
    520 labels/pack (104 labels/sheet)
       
       
    1 * 520 ST
    1 * 520 ST - SFr. 15.90
    SFr. 15.90
    1 * 520 ST
       SFr. 15.90

  • Circle permanent cryogenic color dots writable label
    Brown
    9 mm (0,35")
    520 labels/pack (104 labels/sheet)
       
       
    1 * 520 ST
    1 * 520 ST - SFr. 15.90
    SFr. 15.90
    1 * 520 ST
       SFr. 15.90

  • Circle permanent cryogenic color dots writable label
    Green
    9 mm (0,35")
    520 labels/pack (104 labels/sheet)
       
       
    1 * 520 ST
    1 * 520 ST - SFr. 15.90
    SFr. 15.90
    1 * 520 ST
       SFr. 15.90

  • Circle permanent cryogenic color dots writable label
    Light green
    9 mm (0,35")
    520 labels/pack (104 labels/sheet)
       
       
    1 * 520 ST
    1 * 520 ST - SFr. 15.90
    SFr. 15.90
    1 * 520 ST
       SFr. 15.90

  • Circle permanent cryogenic color dots writable label
    Purple
    9 mm (0,35")
    520 labels/pack (104 labels/sheet)
       
       
    1 * 520 ST
    1 * 520 ST - SFr. 15.90
    SFr. 15.90
    1 * 520 ST
       SFr. 15.90

  • Circle permanent cryogenic color dots writable label
    Light yellow
    9 mm (0,35")
    520 labels/pack (104 labels/sheet)
       
       
    1 * 520 ST
    1 * 520 ST - SFr. 15.90
    SFr. 15.90
    1 * 520 ST
       SFr. 15.90

  • Circle permanent cryogenic color dots writable label
    Orange
    9 mm (0,35")
    520 labels/pack (104 labels/sheet)
       
       
    1 * 520 ST
    1 * 520 ST - SFr. 15.90
    SFr. 15.90
    1 * 520 ST
       SFr. 15.90

  • Circle permanent cryogenic color dots writable label
    Pink
    9 mm (0,35")
    520 labels/pack (104 labels/sheet)
       
       
    1 * 520 ST
    1 * 520 ST - SFr. 15.90
    SFr. 15.90
    1 * 520 ST
       SFr. 15.90

  • Circle permanent cryogenic color dots writable label
    Red
    9 mm (0,35")
    520 labels/pack (104 labels/sheet)
       
       
    1 * 520 ST
    1 * 520 ST - SFr. 15.90
    SFr. 15.90
    1 * 520 ST
       SFr. 15.90

  • Circle permanent cryogenic color dots writable label
    Silver
    9 mm (0,35")
    520 labels/pack (104 labels/sheet)
       
       
    1 * 520 ST
    1 * 520 ST - SFr. 15.90
    SFr. 15.90
    1 * 520 ST
       SFr. 15.90

  • Circle permanent cryogenic color dots writable label
    Violet
    9 mm (0,35")
    520 labels/pack (104 labels/sheet)
       
       
    1 * 520 ST
    1 * 520 ST - SFr. 15.90
    SFr. 15.90
    1 * 520 ST
       SFr. 15.90

  • Circle permanent cryogenic color dots writable label
    White
    9 mm (0,35")
    520 labels/pack (104 labels/sheet)
       
       
    1 * 520 ST
    1 * 520 ST - SFr. 15.90
    SFr. 15.90
    1 * 520 ST
       SFr. 15.90

  • Circle permanent cryogenic color dots writable label
    Assorted
    9 mm (0,35")
    520 labels/pack (104 labels/sheet)
       
       
    1 * 520 ST
    1 * 520 ST - SFr. 23.10
    SFr. 23.10
    1 * 520 ST
       SFr. 23.10

  • Circle permanent cryogenic color dots writable label
    Yellow
    9 mm (0,35")
    520 labels/pack (104 labels/sheet)
       
       
    1 * 520 ST
    1 * 520 ST - SFr. 15.90
    SFr. 15.90
    1 * 520 ST
       SFr. 15.90

  • Circle permanent cryogenic color dots writable label
    Beige
    11 mm (0,44")
    462 labels/pack (77 labels/sheet)
       
       
    1 * 462 ST
    1 * 462 ST - SFr. 15.90
    SFr. 15.90
    1 * 462 ST
       SFr. 15.90

  • Circle permanent cryogenic color dots writable label
    Blue
    11 mm (0,44")
    462 labels/pack (77 labels/sheet)
       
       
    1 * 462 ST
    1 * 462 ST - SFr. 15.90
    SFr. 15.90
    1 * 462 ST
       SFr. 15.90

  • Circle permanent cryogenic color dots writable label
    Brown
    11 mm (0,44")
    462 labels/pack (77 labels/sheet)
       
       
    1 * 462 ST
    1 * 462 ST - SFr. 15.90
    SFr. 15.90
    1 * 462 ST
       SFr. 15.90

  • Circle permanent cryogenic color dots writable label
    Green
    11 mm (0,44")
    462 labels/pack (77 labels/sheet)
       
       
    1 * 462 ST
    1 * 462 ST - SFr. 15.90
    SFr. 15.90
    1 * 462 ST
       SFr. 15.90

  • Circle permanent cryogenic color dots writable label
    Light green
    11 mm (0,44")
    462 labels/pack (77 labels/sheet)
       
       
    1 * 462 ST
    1 * 462 ST - SFr. 15.90
    SFr. 15.90
    1 * 462 ST
       SFr. 15.90

  • Circle permanent cryogenic color dots writable label
    Purple
    11 mm (0,44")
    462 labels/pack (77 labels/sheet)
       
       
    1 * 462 ST
    1 * 462 ST - SFr. 15.90
    SFr. 15.90
    1 * 462 ST
       SFr. 15.90

  • Circle permanent cryogenic color dots writable label
    Light yellow
    11 mm (0,44")
    462 labels/pack (77 labels/sheet)
       
       
    1 * 462 ST
    1 * 462 ST - SFr. 15.90
    SFr. 15.90
    1 * 462 ST
       SFr. 15.90

  • Circle permanent cryogenic color dots writable label
    Mint green
    11 mm (0,44")
    462 labels/pack (77 labels/sheet)
       
       
    1 * 462 ST
    1 * 462 ST - SFr. 15.90
    SFr. 15.90
    1 * 462 ST
       SFr. 15.90

  • Circle permanent cryogenic color dots writable label
    Orange
    11 mm (0,44")
    462 labels/pack (77 labels/sheet)
       
       
    1 * 462 ST
    1 * 462 ST - SFr. 15.90
    SFr. 15.90
    1 * 462 ST
       SFr. 15.90

  • Circle permanent cryogenic color dots writable label
    Pink
    11 mm (0,44")
    462 labels/pack (77 labels/sheet)
       
       
    1 * 462 ST
    1 * 462 ST - SFr. 15.90
    SFr. 15.90
    1 * 462 ST
       SFr. 15.90

  • Circle permanent cryogenic color dots writable label
    Red
    11 mm (0,44")
    462 labels/pack (77 labels/sheet)
       
       
    1 * 462 ST
    1 * 462 ST - SFr. 15.90
    SFr. 15.90
    1 * 462 ST
       SFr. 15.90

  • Circle permanent cryogenic color dots writable label
    Silver
    11 mm (0,44")
    462 labels/pack (77 labels/sheet)
       
       
    1 * 462 ST
    1 * 462 ST - SFr. 15.90
    SFr. 15.90
    1 * 462 ST
       SFr. 15.90

  • Circle permanent cryogenic color dots writable label
    Violet
    11 mm (0,44")
    462 labels/pack (77 labels/sheet)
       
       
    1 * 462 ST
    1 * 462 ST - SFr. 15.90
    SFr. 15.90
    1 * 462 ST
       SFr. 15.90

  • Circle permanent cryogenic color dots writable label
    White
    11 mm (0,44")
    462 labels/pack (77 labels/sheet)
       
       
    1 * 462 ST
    1 * 462 ST - SFr. 15.90
    SFr. 15.90
    1 * 462 ST
       SFr. 15.90

  • Circle permanent cryogenic color dots writable label
    Assorted
    11 mm (0,44")
    462 labels/pack (77 labels/sheet)
       
       
    1 * 462 ST
    1 * 462 ST - SFr. 23.10
    SFr. 23.10
    1 * 462 ST
       SFr. 23.10

  • Circle permanent cryogenic color dots writable label
    Yellow
    11 mm (0,44")
    462 labels/pack (77 labels/sheet)
       
       
    1 * 462 ST
    1 * 462 ST - SFr. 15.90
    SFr. 15.90
    1 * 462 ST
       SFr. 15.90

  • Circle permanent cryogenic color dots writable label
    Assorted
    11 mm (0,44")
    1155 labels/pack (77 labels/sheet)
       
       
    1 * 1.155 ST
    1 * 1.155 ST - SFr. 39.60
    SFr. 39.60
    1 * 1.155 ST
       SFr. 39.60

  • Circle permanent cryogenic color dots writable label
    Assorted
    12,7 mm (0,5")
    900 labels/pack (60 labels/sheet)
       
       
    1 * 900 ST
    1 * 900 ST - SFr. 33.90
    SFr. 33.90
    1 * 900 ST
       SFr. 33.90

  • Circle permanent cryogenic color dots writable label
    Beige
    12,7 mm (0,5")
    420 labels/pack (60 labels/sheet)
       
       
    1 * 420 ST
    1 * 420 ST - SFr. 15.90
    SFr. 15.90
    1 * 420 ST
       SFr. 15.90

  • Circle permanent cryogenic color dots writable label
    Blue
    12,7 mm (0,5")
    420 labels/pack (60 labels/sheet)
       
       
    1 * 420 ST
    1 * 420 ST - SFr. 15.90
    SFr. 15.90
    1 * 420 ST
       SFr. 15.90

  • Circle permanent cryogenic color dots writable label
    Brown
    12,7 mm (0,5")
    420 labels/pack (60 labels/sheet)
       
       
    1 * 420 ST
    1 * 420 ST - SFr. 15.90
    SFr. 15.90
    1 * 420 ST
       SFr. 15.90

  • Circle permanent cryogenic color dots writable label
    Green
    12,7 mm (0,5")
    420 labels/pack (60 labels/sheet)
       
       
    1 * 420 ST
    1 * 420 ST - SFr. 15.90
    SFr. 15.90
    1 * 420 ST
       SFr. 15.90

  • Circle permanent cryogenic color dots writable label
    Light green
    12,7 mm (0,5")
    420 labels/pack (60 labels/sheet)
       
       
    1 * 420 ST
    1 * 420 ST - SFr. 15.90
    SFr. 15.90
    1 * 420 ST
       SFr. 15.90

  • Circle permanent cryogenic color dots writable label
    Purple
    12,7 mm (0,5")
    420 labels/pack (60 labels/sheet)
       
       
    1 * 420 ST
    1 * 420 ST - SFr. 15.90
    SFr. 15.90
    1 * 420 ST
       SFr. 15.90

  • Circle permanent cryogenic color dots writable label
    Light yellow
    12,7 mm (0,5")
    420 labels/pack (60 labels/sheet)
       
       
    1 * 420 ST
    1 * 420 ST - SFr. 15.90
    SFr. 15.90
    1 * 420 ST
       SFr. 15.90

  • Circle permanent cryogenic color dots writable label
    Mint green
    12,7 mm (0,5")
    420 labels/pack (60 labels/sheet)
       
       
    1 * 420 ST
    1 * 420 ST - SFr. 15.90
    SFr. 15.90
    1 * 420 ST
       SFr. 15.90

  • Circle permanent cryogenic color dots writable label
    Orange
    12,7 mm (0,5")
    420 labels/pack (60 labels/sheet)
       
       
    1 * 420 ST
    1 * 420 ST - SFr. 15.90
    SFr. 15.90
    1 * 420 ST
       SFr. 15.90

  • Circle permanent cryogenic color dots writable label
    Pink
    12,7 mm (0,5")
    420 labels/pack (60 labels/sheet)
       
       
    1 * 420 ST
    1 * 420 ST - SFr. 15.90
    SFr. 15.90
    1 * 420 ST
       SFr. 15.90

  • Circle permanent cryogenic color dots writable label
    Red
    12,7 mm (0,5")
    420 labels/pack (60 labels/sheet)
       
       
    1 * 420 ST
    1 * 420 ST - SFr. 15.90
    SFr. 15.90
    1 * 420 ST
       SFr. 15.90

  • Circle permanent cryogenic color dots writable label
    Silver
    12,7 mm (0,5")
    420 labels/pack (60 labels/sheet)
       
       
    1 * 420 ST
    1 * 420 ST - SFr. 15.90
    SFr. 15.90
    1 * 420 ST
       SFr. 15.90

  • Circle permanent cryogenic color dots writable label
    Violet
    12,7 mm (0,5")
    420 labels/pack (60 labels/sheet)
       
       
    1 * 420 ST
    1 * 420 ST - SFr. 15.90
    SFr. 15.90
    1 * 420 ST
       SFr. 15.90

  • Circle permanent cryogenic color dots writable label
    White
    12,7 mm (0,5")
    420 labels/pack (60 labels/sheet)
       
       
    1 * 420 ST
    1 * 420 ST - SFr. 15.90
    SFr. 15.90
    1 * 420 ST
       SFr. 15.90

  • Circle permanent cryogenic color dots writable label
    Yellow
    12,7 mm (0,5")
    420 labels/pack (60 labels/sheet)
       
       
    1 * 420 ST
    1 * 420 ST - SFr. 15.90
    SFr. 15.90
    1 * 420 ST
       SFr. 15.90

  • Circle permanent cryogenic color dots writable label
    Blue
    19 mm (0,75")
    420 labels/pack (21 labels/sheet)
       
       
    1 * 420 ST
    1 * 420 ST - SFr. 22.40
    SFr. 22.40
    1 * 420 ST
       SFr. 22.40

  • Circle permanent cryogenic color dots writable label
    Light green
    19 mm (0,75")
    420 labels/pack (21 labels/sheet)
       
       
    1 * 420 ST
    1 * 420 ST - SFr. 22.40
    SFr. 22.40
    1 * 420 ST
       SFr. 22.40

  • Circle permanent cryogenic color dots writable label
    Pink
    19 mm (0,75")
    420 labels/pack (21 labels/sheet)
       
       
    1 * 420 ST
    1 * 420 ST - SFr. 22.40
    SFr. 22.40
    1 * 420 ST
       SFr. 22.40

  • Circle permanent cryogenic color dots writable label
    Red
    19 mm (0,75")
    420 labels/pack (21 labels/sheet)
       
       
    1 * 420 ST
    1 * 420 ST - SFr. 22.40
    SFr. 22.40
    1 * 420 ST
       SFr. 22.40

  • Circle permanent cryogenic color dots writable label
    White
    19 mm (0,75")
    420 labels/pack (21 labels/sheet)
       
       
    1 * 420 ST
    1 * 420 ST - SFr. 22.40
    SFr. 22.40
    1 * 420 ST
       SFr. 22.40

  • Circle permanent cryogenic color dots writable label
    Yellow
    19 mm (0,75")
    420 labels/pack (21 labels/sheet)
       
       
    1 * 420 ST
    1 * 420 ST - SFr. 22.40
    SFr. 22.40
    1 * 420 ST
       SFr. 22.40

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.