DYMO-Compatible Cryogenic Labels
DYMO compatible direct thermal cryo labels with permanent adhesive.
- Temperature range: ‒196 to +70°C (‒321 to +158 °F)
- Compatible with all DYMO label writers (excluding models 550, 550Turbo, and 5XL)
- Resists extreme cryogenic temperatures (–196 °C in liquid phase and vapour phase liquid nitrogen)
- Ideal for the identification of 0,5 to 5 ml vials and tubes
DYMO compatible cryo labels are available in a range of sizes, shapes, and colours, perfect for identifying 0,5 to 5 ml cryo vials and microtubes, vial caps/tops, cryo/freezer boxes, as well as microplates, Petri dishes, and cell culture plates.
These cryogenic labels are designed for short and long-term cryo-preservation in ultra-low temperature freezers (‒80 °C/‒112 °F), liquid phase and vapour phase liquid nitrogen (‒196 °C/‒321 °F), and transportation on dry ice. They will also withstand temperatures up to 70 °C (158 °F) for various applications throughout the lab, including use in incubators.
DYMO compatible direct thermal cryo labels with permanent adhesive.
- Temperature range: ‒196 to +70°C (‒321 to +158 °F)
- Compatible with all DYMO label writers (excluding models 550, 550Turbo, and 5XL)
- Resists extreme cryogenic temperatures (–196 °C in liquid phase and vapour phase liquid nitrogen)
- Ideal for the identification of 0,5 to 5 ml vials and tubes
DYMO compatible cryo labels are available in a range of sizes, shapes, and colours, perfect for identifying 0,5 to 5 ml cryo vials and microtubes, vial caps/tops, cryo/freezer boxes, as well as microplates, Petri dishes, and cell culture plates.
These cryogenic labels are designed for short and long-term cryo-preservation in ultra-low temperature freezers (‒80 °C/‒112 °F), liquid phase and vapour phase liquid nitrogen (‒196 °C/‒321 °F), and transportation on dry ice. They will also withstand temperatures up to 70 °C (158 °F) for various applications throughout the lab, including use in incubators.
Product Family Options
Rectangle permanent DYMO compatible cryogenic labels
- DescriptionColourDimensionsPacked
- DYMO compatible cryogenic label, core size 1"Blue12,7×25,4 mm (0,5×1")1000 labels/roll (2 labels across)1 * 1 ROUSFr. 63.00
- DYMO compatible cryogenic label, core size 1"Green12,7×25,4 mm (0,5×1")1000 labels/roll (2 labels across)1 * 1 ROUSFr. 63.00
- DYMO compatible cryogenic label, core size 1"Red12,7×25,4 mm (0,5×1")1000 labels/roll (2 labels across)1 * 1 ROUSFr. 63.00
- DYMO compatible cryogenic label, core size 1"White13×25 mm (0,5×1")1000 labels/roll (2 labels across)1 * 1 ROUSFr. 48.20
- DYMO compatible cryogenic label, core size 1"White14×87 mm (0,56×3,44")350 labels/roll (1 label across)1 * 1 ROUSFr. 49.80
- DYMO compatible cryogenic label, core size 1"Red18×38 mm (0,7×1,5")500 labels/roll (1 label across)1 * 1 ROUSFr. 54.80
- DYMO compatible cryogenic label, core size 1"White19×38,1 mm (0,75×1,5")750 labels/roll (1 label across)1 * 1 ROUSFr. 58.00
- DYMO compatible cryogenic label, core size 1"White20×45 mm (0,79×1,77")500 labels/roll (1 label across)1 * 1 ROUSFr. 43.60
- DYMO compatible cryogenic label, core size 1"White25,4×25,4 mm (1×1")750 labels/roll (1 label across)1 * 1 ROUSFr. 64.60
- DYMO compatible cryogenic label, core size 1"Grey25,4×25,4 mm (1×1")750 labels/roll (1 label across)1 * 1 ROUSFr. 81.00
- DYMO compatible cryogenic label, core size 1"White25,4×54 mm (1×2,13")500 labels/roll (1 label across)1 * 1 ROUSFr. 48.20
- DYMO compatible cryogenic label, core size 1"Blue25,4×54 mm (1×2,13")500 labels/roll (1 label across)1 * 1 ROUSFr. 60.60
- DYMO compatible cryogenic label, core size 1"Green25,4×54 mm (1×2,13")500 labels/roll (1 label across)1 * 1 ROUSFr. 60.60
- DYMO compatible cryogenic label, core size 1"Orange25,4×54 mm (1×2,13")500 labels/roll (1 label across)1 * 1 ROUSFr. 60.60
- DYMO compatible cryogenic label, core size 1"Pink25,4×54 mm (1×2,13")500 labels/roll (1 label across)1 * 1 ROUSFr. 60.60
- DYMO compatible cryogenic label, core size 1"Red25,4×54 mm (1×2,13")500 labels/roll (1 label across)1 * 1 ROUSFr. 60.60
- DYMO compatible cryogenic label, core size 1"Yellow25,4×54 mm (1×2,13")500 labels/roll (1 label across)1 * 1 ROUSFr. 60.60
- DYMO compatible cryogenic label, core size 1"White29×89 mm (1,13×3,5")350 labels/roll (1 label across)1 * 1 ROUSFr. 49.80
- DYMO compatible cryogenic label, core size 1"Blue29×89 mm (1,13×3,5")350 labels/roll (1 label across)1 * 1 ROUSFr. 62.30
- DYMO compatible cryogenic label, core size 1"Green29×89 mm (1,13×3,5")350 labels/roll (1 label across)1 * 1 ROUSFr. 62.30
- DYMO compatible cryogenic label, core size 1"Orange29×89 mm (1,13×3,5")350 labels/roll (1 label across)1 * 1 ROUSFr. 62.30
- DYMO compatible cryogenic label, core size 1"Red29×89 mm (1,13×3,5")350 labels/roll (1 label across)1 * 1 ROUSFr. 62.30
- DYMO compatible cryogenic label, core size 1"Yellow29×89 mm (1,13×3,5")350 labels/roll (1 label across)1 * 1 ROUSFr. 62.30
- DYMO compatible cryogenic label, core size 1"White50,8×6,35 mm (2×0,25")1000 labels/roll (3 stacked labels)1 * 1 ROUSFr. 53.20
- DYMO compatible cryogenic label, core size 1"Blue50,8×6,35 mm (2×0,25")1000 labels/roll (3 stacked labels)1 * 1 ROUSFr. 66.30
- DYMO compatible cryogenic label, core size 1"Green50,8×6,35 mm (2×0,25")1000 labels/roll (3 stacked labels)1 * 1 ROUSFr. 66.30
- DYMO compatible cryogenic label, core size 1"Orange50,8×6,35 mm (2×0,25")1000 labels/roll (3 stacked labels)1 * 1 ROUSFr. 66.30
- DYMO compatible cryogenic label, core size 1"Red50,8×6,35 mm (2×0,25")1000 labels/roll (3 stacked labels)1 * 1 ROUSFr. 66.30
- DYMO compatible cryogenic label, core size 1"Yellow50,8×6,35 mm (2×0,25")1000 labels/roll (3 stacked labels)1 * 1 ROUSFr. 66.30
- DYMO compatible cryogenic label, core size 1"White54×101 mm (2,13×3,9")300 labels/roll (1 label across)1 * 1 ROUSFr. 78.70
- DYMO compatible cryogenic label, core size 1"Orange54×101 mm (2,13×3,9")300 labels/roll (1 label across)1 * 1 ROUSFr. 99.10
- DYMO compatible cryogenic label, core size 1"White57×32 mm (2,25×1,25")1000 labels/roll (1 label across)1 * 1 ROUSFr. 129.00
Circle permanent DYMO compatible cryogenic labels
- DescriptionColourDimensionsPacked
- DYMO compatible cryogenic label, core size 1"White9 mm (0,35")2000 labels/roll (2 labels across)1 * 1 ROUSFr. 73.70
- DYMO compatible cryogenic label, core size 1"Blue9 mm (0,35")2000 labels/roll (2 labels across)1 * 1 ROUSFr. 98.30
- DYMO compatible cryogenic label, core size 1"Green9 mm (0,35")2000 labels/roll (2 labels across)1 * 1 ROUSFr. 98.30
- DYMO compatible cryogenic label, core size 1"Orange9 mm (0,35")2000 labels/roll (2 labels across)1 * 1 ROUSFr. 98.30
- DYMO compatible cryogenic label, core size 1"Red9 mm (0,35")2000 labels/roll (2 labels across)1 * 1 ROUSFr. 98.30
- DYMO compatible cryogenic label, core size 1"Yellow9 mm (0,35")2000 labels/roll (2 labels across)1 * 1 ROUSFr. 98.30
- DYMO compatible cryogenic label, core size 1"Blue12,7 mm (0,5")2000 labels/roll (2 labels across)1 * 1 ROUSFr. 123.00
- DYMO compatible cryogenic label, core size 1"Green12,7 mm (0,5")2000 labels/roll (2 labels across)1 * 1 ROUSFr. 123.00
- DYMO compatible cryogenic label, core size 1"Orange12,7 mm (0,5")2000 labels/roll (2 labels across)1 * 1 ROUSFr. 123.00
- DYMO compatible cryogenic label, core size 1"Red12,7 mm (0,5")2000 labels/roll (2 labels across)1 * 1 ROUSFr. 123.00
- DYMO compatible cryogenic label, core size 1"Yellow12,7 mm (0,5")2000 labels/roll (2 labels across)1 * 1 ROUSFr. 123.00
- DYMO compatible cryogenic label, core size 1"White12,7 mm (0,5")2000 labels/roll (2 labels across)1 * 1 ROUSFr. 97.50
Rectangle and circle permanent DYMO compatible cryogenic labels
- DescriptionColourDimensionsPacked
- DYMO compatible cryogenic label, core size 1"White12,7×25+9,5 mm (0,5×1,04+0,38")500 labels/roll (1 set: rectangle + circle)1 * 1 ROUSFr. 86.10
- DYMO compatible cryogenic label, core size 1"White20×5,1+6,35 mm (0,79×0,2+0,25")1000 labels/roll (3 sets: rectangle + circle)1 * 1 ROUSFr. 67.80
- DYMO compatible cryogenic label, core size 1"White23,9×12,7+11,1 mm (0,94×0,5+0,44")700 labels/roll (1 set: rectangle + circle)1 * 1 ROUSFr. 94.30
- DYMO compatible cryogenic label, core size 1"Blue23,9×12,7+11,1 mm (0,94×0,5+0,44")700 labels/roll (1 set: rectangle + circle)1 * 1 ROUSFr. 114.00
- DYMO compatible cryogenic label, core size 1"Green23,9×12,7+11,1 mm (0,94×0,5+0,44")700 labels/roll (1 set: rectangle + circle)1 * 1 ROUSFr. 114.00
- DYMO compatible cryogenic label, core size 1"Orange23,9×12,7+11,1 mm (0,94×0,5+0,44")700 labels/roll (1 set: rectangle + circle)1 * 1 ROUSFr. 114.00
- DYMO compatible cryogenic label, core size 1"Pink23,9×12,7+11,1 mm (0,94×0,5+0,44")700 labels/roll (1 set: rectangle + circle)1 * 1 ROUSFr. 114.00
- DYMO compatible cryogenic label, core size 1"Red23,9×12,7+11,1 mm (0,94×0,5+0,44")700 labels/roll (1 set: rectangle + circle)1 * 1 ROUSFr. 114.00
- DYMO compatible cryogenic label, core size 1"Yellow23,9×12,7+11,1 mm (0,94×0,5+0,44")700 labels/roll (1 set: rectangle + circle)1 * 1 ROUSFr. 114.00
- DYMO compatible cryogenic label, core size 1"White26,4×12,7+9,5 mm (1,04×0,5+0,38")500 labels/roll (1 set: rectangle + circle)1 * 1 ROUSFr. 86.10



