Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Accessories

Supplier:   MIELE
Accessories
Supplier:  MIELE
Certificates
Accessories

19 Options Available Below

Product Details & Documents
Product Family Options

Product Information

  • Availability
    Price
  • MIEL10444420
    XKM RS232 10 Med Communication module with serial interface (RS232) for connection to a printer, Ø 2,5×125 mm
    XKM RS232 10 Med Communication module with serial interface (RS232) for connection to a printer, Ø 2,5×125 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 167.00
    SFr. 167.00
    1 * 1 ST
       SFr. 167.00

  • MIEL10889920
    CM/1 conductivity meter, suitable for full demineralisation cartridges, 232×480×203 mm
    CM/1 conductivity meter, suitable for full demineralisation cartridges, 232×480×203 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 1’125.00
    SFr. 1’125.00
    1 * 1 ST
       SFr. 1’125.00

  • MIEL11055970
    A 313 Module, suitable for laboratory flasks up to 10 L, round flasks up to 6 L, Erlenmeyer flasks up to 5 L, equipped with 5 injector positions, W×D×H: 200×320×20 mm
    A 313 Module, suitable for laboratory flasks up to 10 L, round flasks up to 6 L, Erlenmeyer flasks up to 5 L, equipped with 5 injector positions, W×D×H: 200×320×20 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 1’254.00
    SFr. 1’254.00
    1 * 1 ST
       SFr. 1’254.00

  • MIEL11113170
    A 840/3 Injector nozzle, W×D×H: 662×616×1985 mm
    A 840/3 Injector nozzle, W×D×H: 662×616×1985 mm
    Log in for availability
    Log in for availability
    1 * 20 ST
    1 * 20 ST - SFr. 642.00
    SFr. 642.00
    1 * 20 ST
       SFr. 642.00

  • MIEL11056190
    A 841 Injector nozzle , Ø 3×110 mm
    A 841 Injector nozzle , Ø 3×110 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 33.00
    SFr. 33.00
    1 * 1 ST
       SFr. 33.00

  • MIEL11113130
    A 841/1 Injector nozzle, W×D×H: 200×445×35 mm
    A 841/1 Injector nozzle, W×D×H: 200×445×35 mm
    Log in for availability
    Log in for availability
    1 * 5 ST
    1 * 5 ST - SFr. 155.00
    SFr. 155.00
    1 * 5 ST
       SFr. 155.00

  • MIEL11113630
    A 842/2 Injector nozzle, W×D×H: 280×280×8 mm
    A 842/2 Injector nozzle, W×D×H: 280×280×8 mm
    Log in for availability
    Log in for availability
    1 * 10 ST
    1 * 10 ST - SFr. 237.00
    SFr. 237.00
    1 * 10 ST
       SFr. 237.00

  • MIEL11113670
    A 842/3 Injector nozzle, Ø 2,5×90 mm
    A 842/3 Injector nozzle, Ø 2,5×90 mm
    Log in for availability
    Log in for availability
    1 * 20 ST
    1 * 20 ST - SFr. 480.00
    SFr. 480.00
    1 * 20 ST
       SFr. 480.00

  • MIEL11056440
    A 843 Injector nozzle, Ø 4×160 mm
    A 843 Injector nozzle, Ø 4×160 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 22.00
    SFr. 22.00
    1 * 1 ST
       SFr. 22.00

  • MIEL11113720
    A 843/1 Injector nozzle
    A 843/1 Injector nozzle
    Log in for availability
    Log in for availability
    1 * 5 ST
    1 * 5 ST - SFr. 122.00
    SFr. 122.00
    1 * 5 ST
       SFr. 122.00

  • MIEL11113730
    A 843/2 Injector nozzle, W×D×H: 460×540×85 mm
    A 843/2 Injector nozzle, W×D×H: 460×540×85 mm
    Log in for availability
    Log in for availability
    1 * 10 ST
    1 * 10 ST - SFr. 237.00
    SFr. 237.00
    1 * 10 ST
       SFr. 237.00

  • MIEL11113760
    A 843/3 Injector nozzle, W×D: 429×429 mm
    A 843/3 Injector nozzle, W×D: 429×429 mm
    Log in for availability
    Log in for availability
    1 * 20 ST
    1 * 20 ST - SFr. 480.00
    SFr. 480.00
    1 * 20 ST
       SFr. 480.00

  • MIEL11056600
    A 844 Injector nozzle, Ø 4×180 mm
    A 844 Injector nozzle, Ø 4×180 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 16.00
    SFr. 16.00
    1 * 1 ST
       SFr. 16.00

  • MIEL11115470
    A 844/1 Injector nozzle , W×D×H: 224×429×60 mm
    A 844/1 Injector nozzle , W×D×H: 224×429×60 mm
    Log in for availability
    Log in for availability
    1 * 5 ST
    1 * 5 ST - SFr. 83.00
    SFr. 83.00
    1 * 5 ST
       SFr. 83.00

  • MIEL11115500
    A 844/2 Injector nozzle, W×D×H: 200×200×122 mm
    A 844/2 Injector nozzle, W×D×H: 200×200×122 mm
    Log in for availability
    Log in for availability
    1 * 10 ST
    1 * 10 ST - SFr. 155.00
    SFr. 155.00
    1 * 10 ST
       SFr. 155.00

  • MIEL11115520
    A 844/3 Injector nozzle, W×D×H: 200×230×152 mm
    A 844/3 Injector nozzle, W×D×H: 200×230×152 mm
    Log in for availability
    Log in for availability
    1 * 20 ST
    1 * 20 ST - SFr. 322.00
    SFr. 322.00
    1 * 20 ST
       SFr. 322.00

  • MIEL11056670
    A 845 Injector nozzle, Ø 6×200 mm
    A 845 Injector nozzle, Ø 6×200 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 18.00
    SFr. 18.00
    1 * 1 ST
       SFr. 18.00

  • MIEL11116130
    A 845/2 Injector nozzle, W×D×H: 200×230×243 mm
    A 845/2 Injector nozzle, W×D×H: 200×230×243 mm
    Log in for availability
    Log in for availability
    1 * 10 ST
    1 * 10 ST - SFr. 155.00
    SFr. 155.00
    1 * 10 ST
       SFr. 155.00

  • MIEL11116140
    A 845/3 Injector nozzle
    A 845/3 Injector nozzle
    Log in for availability
    Log in for availability
    1 * 20 ST
    1 * 20 ST - SFr. 322.00
    SFr. 322.00
    1 * 20 ST
       SFr. 322.00