Order Entry
Switzerland
ContactUsLinkComponent
Grade 113V qualitative filter papers, fluted, Whatman™
Grade 113V qualitative filter papers, fluted, Whatman™
Certificates
undefined
Grade 113V qualitative filter papers, fluted, Whatman™
Certificates

Specifications

  • Catalog No:
  • 512-0419
  • 512-0417
  • 512-0305
  • 512-0304
  • 512-0418
  • 512-0306
  • 512-0307
  • Grade:
  • 113V
  • 113V
  • 113V
  • 113V
  • 113V
  • 113V
  • 113V
  • Weight:
  • 125 g/m²
  • 125 g/m²
  • 125 g/m²
  • 125 g/m²
  • 125 g/m²
  • 125 g/m²
  • 125 g/m²
  • Thickness:
  • 420 µm
  • 420 µm
  • 420 µm
  • 420 µm
  • 420 µm
  • 420 µm
  • 420 µm
  • Particle retention:
  • 30 µm
  • 30 µm
  • 30 µm
  • 30 µm
  • 30 µm
  • 30 µm
  • 30 µm
  • Filtration speed:
  • 28 s (Herzberg)
  • 28 s (Herzberg)
  • 28 s (Herzberg)
  • 28 s (Herzberg)
  • 28 s (Herzberg)
  • 28 s (Herzberg)
  • 28 s (Herzberg)
  • Airflow rate:
  • 2 s/100 ml/6,5 cm²
  • 2 s/100 ml/6,5 cm²
  • 2 s/100 ml/6,5 cm²
  • 2 s/100 ml/6,5 cm²
  • 2 s/100 ml/6,5 cm²
  • 2 s/100 ml/6,5 cm²
  • 2 s/100 ml/6,5 cm²

Specifications

Related Information

Frequently Bought Together