Order Entry
Switzerland
ContactUsLinkComponent
Grade 0903 filter papers for technical use, Whatman™
Grade 0903 filter papers for technical use, Whatman™
  WHAT10334885
undefined
Grade 0903 filter papers for technical use, Whatman™
  WHAT10334885

 

  • Grade:
    0903
  • Particle retention:
    4 - 7 µm
  • Seq:
    08
  • Size:
    450×450 mm
  • Thickness:
    140 µm
  • Weight:
    65 g/m²
  • Filtration speed:
    175 s (Herzberg)
  • Pk:
    500

 

 

Thin filter paper with smooth surface. Offers medium to slow flow rate and good retention for small particles.

These filter papers are made from super-refined cellulose and have been specifically designed to have particular properties for each technical application. The applications range from the filtration of beverages to the purification of electroplating baths.