Order Entry
Switzerland
ContactUsLinkComponent
 
Grade 602 h qualitative filter papers, Whatman™
 
undefined
Grade 602 h qualitative filter papers, Whatman™

 

  • Catalog No:
  • 515-4804
  • 515-4807
  • 515-4806
  • 515-4805
  • Grade:
  • 602 h
  • 602 h
  • 602 h
  • 602 h
  • Weight:
  • 84 g/m²
  • 84 g/m²
  • 84 g/m²
  • 84 g/m²
  • Thickness:
  • 160 µm
  • 160 µm
  • 160 µm
  • 160 µm
  • Particle retention:
  • <2 µm
  • <2 µm
  • <2 µm
  • <2 µm
  • Filtration speed:
  • 375 s (Herzberg)
  • 375 s (Herzberg)
  • 375 s (Herzberg)
  • 375 s (Herzberg)

 

Frequently Bought Together