Scissors, colibri, Rubis®
Katalognr. 233-0223
Supplier: OUTILS RUBIS
Specifications
- Type:Straight, sharp/sharp
- Length:90 mm
- Pk:1
- Tip size:0,2 mm
Specifications
About this item
High precision micro scissors with extra-fine tips.
- Produced from hardened stainless steel AISI420
- Highly resistant against acids and alkaline
- With ergonomically designed Rubis Twist® grips
- No Medical Device (MD) product
Made in Switzerland to the highest quality standards. Rubis products are the result of traditional craftsmanship, strict throughput controls and a finishing process under the magnifying glass. No tool leaves the factory without having passed the strict quality controls. Neither scratches nor inaccuracies in material or surface are permitted.