Bone cutting spring scissors
Bone cutting scissors, Blunt, straight tips, 130 mm, 12 mm, Ø 0,4 mm
Catalog # FSCI16144-13
Marketsource
Supplier: FINE SCIENCE TOOLS
Jump to:
Product Details & Documents
These stainless steel scissors cut fine bone and cartilage.
Specifications
- Type:Blunt, straight tips
- Description:Bone cutting scissors
- Length:130 mm
- Tip size:Ø 0,4 mm
- Blade length:12 mm



