Order Entry
Switzerland
ContactUsLinkComponent
VWR® P9, UV/Visible Spectrophotometer
VWR® P9, UV/Visible Spectrophotometer
Catalog # 634-1231
Supplier:  VWR Collection
undefined
VWR® P9, UV/Visible Spectrophotometer
Catalog # 634-1231
Supplier:  VWR Collection

Specifications

  • Model:
    P9
  • Range:
    190 - 1100 nm
  • Absorbance range:
    –0,3 - +3,0 A
  • Light source:
    Tungsten/deuterium
  • Description:
    UV/Visible spectrophotometer
  • Seq:
    02
  • W×D×H:
    580×420×235 mm
  • Wavelength accuracy:
    ±0,3 nm
  • Photometric range:
    0 - 200% T
  • Scan speed:
    6000 nm/min
  • Spectral bandwidth:
    0,5/1/2/4/5 nm
  • Wavelength repeatability:
    ≤0,2 nm
  • Weight:
    18 kg
  • Pk:
    1

Specifications

About this item

The P9 UV/Visible double-beam spectrophotometer is an easy to use instrument with advanced performance.

  • Highly accurate and reliable
  • Simple, elegant design with aluminum base
  • Easy to change lamp
  • User friendly interface
  • 64 GB internal storage capabilites
  • USB-A + B, Ethernet, VGA, HDMI connectivity

Provides several basic functions, such as photometry test, multi wavelength scanning, kinetics, quantitation test, spectrum scanning and biological methods.

The instrument is shipped with VWR® UV studio standard software, sample cuvettes (glass/quartz), power cords (EU/UK/CH), USB cable and dust cover. For the audit trail function, please refer to 634-1183 (optional accessory).

Software

Product Information