Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Filter paper, folded, Assistent®

Filter paper, folded, Assistent®

Filter paper, folded, Assistent®
Certificates
Filter paper, folded, Assistent®

4 Options Available Below

Product Details & Documents

Smooth and medium fast filter papers, suitable for the analysis of fats (due to low ether-soluble residue).

Certifications: According to DIN 53137.

Specifications for Product Family

Specifications

  • Catalog No:
  • HECH41260015
  • HECH41260024
  • HECH41260027
  • HECH41260032
  • Weight:
  • 70 g/m²
  • 70 g/m²
  • 70 g/m²
  • 70 g/m²
  • Thickness:
  • 0,16 mm
  • 0,16 mm
  • 0,16 mm
  • 0,16 mm
  • Filtration speed:
  • 22 s
  • 22 s
  • 22 s
  • 22 s

Specifications

Product Family Options

Product Information

  • Size
    Availability
    Price
  • HECH41260015
    Filter paper, folded
    Filter paper, folded
    ~150 mm
    Log in for availability
    Log in for availability
    1 * 100 ST
    1 * 100 ST - SFr. 38.00
    SFr. 38.00
    1 * 100 ST
       SFr. 38.00

    Specifications:
    More
    Specifications
    Cat. No.
    HECH41260015
    Weight
    70 g/m²
    Thickness
    0,16 mm
    Filtration speed
    22 s
  • HECH41260024
    Filter paper, folded
    Filter paper, folded
    ~240 mm
    Log in for availability
    Log in for availability
    1 * 100 ST
    1 * 100 ST - SFr. 59.90
    SFr. 59.90
    1 * 100 ST
       SFr. 59.90

    Specifications:
    More
    Specifications
    Cat. No.
    HECH41260024
    Weight
    70 g/m²
    Thickness
    0,16 mm
    Filtration speed
    22 s
  • HECH41260027
    Filter paper, folded
    Filter paper, folded
    ~270 mm
    Log in for availability
    Log in for availability
    1 * 100 ST
    1 * 100 ST - SFr. 58.10
    SFr. 58.10
    1 * 100 ST
       SFr. 58.10

    Specifications:
    More
    Specifications
    Cat. No.
    HECH41260027
    Weight
    70 g/m²
    Thickness
    0,16 mm
    Filtration speed
    22 s
  • HECH41260032
    Filter paper, folded
    Filter paper, folded
    ~320 mm
    Log in for availability
    Log in for availability
    1 * 100 ST
    1 * 100 ST - SFr. 82.30
    SFr. 82.30
    1 * 100 ST
       SFr. 82.30

    Specifications:
    More
    Specifications
    Cat. No.
    HECH41260032
    Weight
    70 g/m²
    Thickness
    0,16 mm
    Filtration speed
    22 s
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.